5351 - Recp SGL 20A 125V S-Wire BN

Legrand-Pass & Seymour

  • $6.09 (Each)
  • $6.09 (Each)

  • $60.87 (Per 10)

  • $608.68 (Per 100)
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
5351
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5351
Description
Recp SGL 20A 125V S-Wire BN
Heavy-Duty Spec Grade Single Receptacle Side Wire 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007535105 / 0785007535105 / 00785007535105
Weight per unit
0.1656 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.09 (Each)
Carton
$60.87 (Per 10)
Standard Packaging
$608.68 (Per 100)
Resources
Images
 
 
5351 - Small Image
 
5351 - Large Image
Brochures
 
 
5351 - Brochure
Other Links
 
 
5351 - Other
 
5351 - Other
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
125
Wire Size
14 - 10
amperage rating
20
Number of Wires
3
connection
Back and side wire
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Width
1.08
Height
3.68
Descriptions
Product Type
Recp SGL 20A 125V S-Wire BN
Description
RECP SGL 20A 125V S-WIRE BN
extra long description
P&S 5351 RECP SGL 20A 125V S-WIRE B
Special Features
Auto-ground clip assures positive ground. Two drive screws anchor strap to back body and face where abrupt removal torque is greatest. Heavy-duty, corrosion-resistant zinc-plated steel strap for added strength. Backed-out tri-drive steel terminal screws. Internal screw-pressure-plate back and side wire capability. Two back wire holes for increased wiring flexibility. One-piece brass triple-wire power contacts for lasting retention.
Long Description
Heavy-Duty Spec Grade Single Receptacle Side Wire 20A 125V
Additional Information
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5351
GTIN
00785007535105
UPC
785007535105
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1656
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42
Temperature Rating
-40° - 60° C
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5351.
Jump To:

Cross Referenced

These items are similar to 5351 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5361 Bryant Electric 00781786625426
5351 Bryant Electric 781786660403
5361B Eaton Wiring Devices 00032664381904
1877B Eaton Wiring Devices 00032664204357
1877 Eaton Wiring Devices n/a
61200-A Enerlites 00883951216108
61200-BR Enerlites 00883951413323
5351 GENERAL ELECTRIC n/a
1877BBOX GENERAL ELECTRIC n/a
GE41031 GENERAL ELECTRIC n/a
GE41471 GENERAL ELECTRIC n/a
RR201 Hubbell Wiring Device-Kellems 00883778100253
RR201AL Hubbell Wiring Device-Kellems 00883778100284
5801 Leviton 00078477249000
5801-A Leviton n/a
5361 Legrand Pass & Seymour 00785007536102
5351 Legrand Pass & Seymour 00785007535105

* All prices subject to change.

Begin Live Chat