5350SW - Duplex Recp 20A 125V Side Wire WH

Legrand-Pass & Seymour

  • $3.40 (Each)
  • $3.40 (Each)

  • $34.03 (Per 10)

  • $340.27 (Per 100)

In-Stock: 67 available locally (Galveston, TX) ( change location)
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
5350SW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CR20W
Description
Duplex Recp 20A 125V Side Wire WH
Commercial Spec Grade Duplex Receptacle, Side Wire 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007119183 / 0785007119183 / 00785007119183
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.40 (Each)
Carton
$3.40 (Each)
Standard Packaging
$34.03 (Per 10)
Stock Availability
Galveston
67 (Check another store)
Deer Park
1,605
All Stores
26,600
Resources
Images
 
 
5350SW - Small Image
 
5350SW - Large Image
Other Links
 
 
5350SW - Other
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
125
Poles
2
amperage rating
20
Number of Wires
3
Wire Size
4
connection
Wire Ground
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Recep Dup 20A/125V Side Wire WH
extra long description
P&S CR20W RECEP DUP 20A/125V SIDE W
Features
Single Piece Plated Steel Mounting Strap, Impact Resistant
Description
DUPLEX RECP 20A 125V SIDE WIRE WH
Long Description
Commercial Spec Grade Duplex Receptacle, Side Wire 20A 125V
Special Features
Side wire, Duplex, tri-driver terminal &Mountingscrews
Additional Information
Voltage
125.0 V
Mounting Type
Box
indoor/outdoor
Indoor
Wall Plate Included
NO
Outlet Type
STRAIGHT BLADE
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
CR20W
GTIN
00785007119183
UPC
785007119183
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.19
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-40°-60°C
nema rating
5-20R
Application
Residential/Commercial
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26,600

Location search:
These alternate items can be purchased instead of 5350SW.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5350SW.

Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: CR20W
  • Galveston Availability: 67
  • Total Availability: In Stock
  • MFR Part #: CR20W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($340.27) ·
CR20W - Pass & Seymour/Legrand

Galveston Availability: In Stock

Total Availability: In Stock

Book Price

$3.40

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 5350SW, though they may not be 100% alike.

Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • MFR Part #: CR20W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($39.10) · 100 ($391.00) ·
CR20W - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$3.91

Each

QTY:
Each
Add
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: CR20W
  • Galveston Availability: 67
  • Total Availability: In Stock
  • MFR Part #: CR20W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($340.27) ·
CR20W - Pass & Seymour/Legrand

Galveston Availability: In Stock

Total Availability: In Stock

Book Price

$3.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5350SW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5352-W Bryant Electric 00781786174139
5342W Bryant Electric 00781786714779
5352W Bryant Electric n/a
CBRS20W Bryant Electric 00781786161191
CRS20W Bryant Electric 00781786161092
BR20W Eaton Wiring Devices 00032664515101
CR20W Eaton Wiring Devices 00032664489235
62040-W Enerlites 00883951214807
CRF20WHI Hubbell Wiring Device-Kellems 00783585107905
BR20W Hubbell Wiring Device-Kellems n/a
CR20W Hubbell Wiring Device-Kellems n/a
CRS20W Hubbell Wiring Device-Kellems n/a
CR20-W Leviton 00078477815458
5342-W Leviton 00078477788165
82151 Morris 00601986821513
CR20-W Legrand Pass & Seymour 00785007119183

* All prices subject to change.

Begin Live Chat