3232TR - TR Duplex Recp 15A/125V BN

Legrand-Pass & Seymour

  • $1.83 (Each)
  • $1.83 (Each)

  • $18.33 (Per 10)

  • $183.33 (Per 100)

  • $366.66 (Per 200)

In-Stock: 77 available locally (Longview, TX) (change location)
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
3232TR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3232TR
Description
TR Duplex Recp 15A/125V BN
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 In Length, 0.960 In Width, 3.31 In Height, Thermoplastic, Brown, Tamper Resistant, Impact Resistant, 0.1300 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007242690 / 0785007242690 / 00785007242690
Weight per unit
0.133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.83 (Each)
Carton
$18.33 (Per 10)
Standard Packaging
$366.66 (Per 200)
Stock Availability
Longview
77 (Check another store)
All Stores
2,405
Resources
Images
 
 
3232TR - Small Image
 
3232TR - Large Image
 
3232TR - Large Image
 
3232TR - Large Image
 
3232TR - Large Image
 
3232TR - Large Image
 
3232TR - Large Image
 
3232TR - Large Image
 
3232TR - Video
Brochures
 
 
3232TR - Brochure
Other Links
 
 
3232TR - Other
 
3232TR - Other
 
3232TR - Other
 
3232TR - Other
 
3232TR - Other
 
3232TR - Other
 
3232TR - Other
 
3232TR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Wire Size
14 - 12
amperage rating
15
Poles
2
Voltage Rating
125
connection
Grounding
Material, Color, and Finish
Color
Brown
Finish
Matte
Dimensions and Weight
Length
1.320 in
Width
0.960 in
Height
3.31 in
Size
4.2 in
Descriptions
Product Type
Straight Blade Duplex Receptacle
Long Description
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 in Length, 0.960 in Width, 3.31 in Height, ThermoPlastic, Brown, Tamper Resistant, Impact Resistant, 0.1300 lb
Features
Our Pass & Seymour TradeMaster(R) receptacles combine a traditional look with reliable, time-tested operation for any residential application. This receptacle is also outfitted with our patented automatic shutter system to prevent young children from inserting common objects, such as hairpins or keys. The shutters release when a plug is inserted. Required by the National Electrical Code(R) (NEC(R)).
Short Description
15 A, 125 V, Straight Blade Duplex Receptacle, Brown
Special Features
Internal Shutter System;Side Wire;Low Profile Face
extra long description
P&S 3232TR TR DUP REC 15A/125V BN
Description
TR DUPLEX RECP 15A/125V BN
Additional Information
Receptacle Type
Straight Blade Duplex
Compatible Wire Size
#14 to #12 AWG
Connection Type
Grounding
Mounting Type
Wall Mount
Resistance Properties
Tamper Resistant;Impact Resistant
Standards Met
UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED
package quantity
10 CT;200 PK
media
Yes
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3232TR
GTIN
00785007242690
UPC
785007242690
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight
0.1300 lb
Weight per each
0.133
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-15R
standard
CULUS, UL, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,405

Location search:
These alternate items can be purchased instead of 3232TR.
Jump To:

Similar Items

Similar items are close alternatives to 3232TR, though they may not be 100% alike.

Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg ...
  • Our Part #: 3232TRW
  • Longview Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 3232TRW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($18.33) · 200 ($366.66) ·
3232TRW - Pass & Seymour/Legrand

Longview Availability: In Stock

Total Availability: In Stock

Book Price

$1.83

Each

QTY:
Each
Add
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg ...
  • Our Part #: 3232TRLA
  • Longview Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 3232TRLA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($18.33) · 200 ($366.66) ·
3232TRLA - Pass & Seymour/Legrand

Longview Availability: In Stock

Total Availability: In Stock

Book Price

$1.83

Each

QTY:
Each
Add
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: TR270B
  • Longview Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR270B
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($18.40) · 100 ($184.00) ·
TR270B - Eaton Wiring Devices

Longview Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.84

Each

QTY:
Each
Add
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg ...
  • Our Part #: 3232TRI
  • Longview Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 3232TRI
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($18.33) · 200 ($366.66) ·
3232TRI - Pass & Seymour/Legrand

Longview Availability: In Stock

Total Availability: In Stock

Book Price

$1.83

Each

QTY:
Each
Add
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compati...
  • Our Part #: 3232
  • Longview Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 3232
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($8.57) · 200 ($171.46) ·
3232 - Pass & Seymour/Legrand

Longview Availability: In Stock

Total Availability: In Stock

Book Price

$0.86

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 3232TR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TR270B Eaton Wiring Devices 00032664665257
T5320 Leviton 00078477381885
3232TR Legrand Pass & Seymour 00785007242690

* All prices subject to change.

Begin Live Chat