29W09 - Turnlok Conn IP67 4W 30A 120/208V Non

Legrand-Pass & Seymour

  • $105.17 (Each)
  • $105.17 (Each)

  • $1,051.70 (Per 10)
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
29W09
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
29W09
Description
Turnlok Conn IP67 4W 30A 120/208V Non
Watertight Connector, 30AMP 3Y 120/208V, Non-Nema Configuration, Multipoint Sealing System Provides Environmental Protection Of Nema 4, 4X, 6, 6P, and IP67 Rated.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007033311 / 00785007033311
Weight per unit
0.901 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.17 (Each)
Standard Packaging
$1,051.70 (Per 10)
Resources
Images
 
 
29W09 - Small Image
 
29W09 - Large Image
Brochures
 
 
29W09 - Brochure
Other Links
 
 
29W09 - Other
 
29W09 - Other
 
29W09 - Other
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
120/208
Phase
1
Wire Size
14 - 10
Number of Wires
3
Poles
3
amperage rating
30
Material
Rubber
Descriptions
extra long description
P&S 29W09 TL CONN IP67 4W 30A 120/
Product Type
TL Conn IP67 4W 30A 120/208V Non
Long Description
Watertight Connector, 30amp 3Y 120/208V, Non-NEMA Configuration, multipoint sealing system provides environmental protection of NEMA 4, 4X, 6, 6P, and IP67 rated.
Special Features
Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.
Description
TURNLOK CONN IP67 4W 30A 120/208V NON
Additional Information
Cord Type
12/3 SJ, 14/3 S to 10/3 S, .475" min to .720" max
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
29W09
GTIN
00785007033311
UPC
785007033311
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Locking Connector
Packaging
Weight per each
0.901
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
Moisture Resistance NEMA 4, 4X, 12, 6, 6P/IP65, 66, 67 (Plug & Connector only) Flammability UL94V0 (boxes & wiring device interiors) Operating Temperature -40°C (without impact) to +60°C continuous UV resistance All exposed material s are UV stabilized
Application
High-pressure washdowns. Particle build-up. Condensation. Corrosive substances. Food and beverage processing plants can be harsh, challenging environments. Fortunately, we have a full menu of electrical devices that keep things running smoothly while protecting people and equipment. IEC PIN & SLEEVE DEVICES Watertight Plugs & Connectors ¦ Thermoplastic elastomer body resists water, oils, lubricants and soaps while maintaining NEMA 4, 4X, 6, 6P, and IP65, 66, 67 ratings ¦ Ideal for washdown areas — rated wa
nema rating
Non-NEMA
standard
UL Listed, CSA Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 29W09.
Jump To:

Cross Referenced

These items are similar to 29W09 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3433CW Eaton Wiring Devices 00040893642338
2628-CW6P Ericson 00782862825259
29W09H Hubbell Wiring Device-Kellems 00783585185866
HBL29W09 Hubbell Wiring Device-Kellems 00783585456454
29W09 Leviton 00078477968871
29W09 Legrand Pass & Seymour 00785007033311
29W09 Woodhead 00786788713935

* All prices subject to change.

Begin Live Chat