26CATVI - Cable/TV 1 Outlet 1G Iv

Legrand-On-Q

  • $9.45 (Each)
  • $9.45 (Each)

  • $472.50 (Per 50)

  • $945.00 (Per 100)

In-Stock: 44 available at other locations ( find a store with stock)
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
26CATVI
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
26CATV-I
Description
Cable/TV 1 Outlet 1G Iv
Enhance Your Connectivity With The Communication Device, Featuring A Single Gang Decorator With An F-Type Coaxial Connector. The Sleek Decorator Outline Ensures A Modern and Clean Look. Constructed With High-Impact Thermoplastic, The Faceplate Offers Durability and Resilience. The Zinc-Plated Steel Strap Provides Additional Strength, While The Nickel-Plated F-Type Connector Ensures Reliable Signal Transmission. Threaded On Each End, This Device Is Designed For Secure and Easy Installation.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007027068 / 0785007027068 / 00785007027068
Weight per unit
0.128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.45 (Each)
Standard Packaging
$472.50 (Per 50)
Stock Availability
Atlanta
0 (Find nearest stock)
All Stores
44
Resources
Attachments
 
 
26CATVI - Specification Sheet
Images
 
 
26CATVI - Small Image
 
26CATVI - Large Image
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
Ivory
Descriptions
Description
CABLE/TV 1 OUTLET 1G IV
Extra Long Description
PAS 26CATVI CABLE/TV 1OUTLET 1GANG
Features
Enhance your connectivity with the Communication Device, featuring a single gang Decorator with an F-type coaxial connector. The sleek decorator outline ensures a modern and clean look. Constructed with high-impact thermoplastic, the faceplate offers durability and resilience. The zinc-plated steel strap provides additional strength, while the nickel-plated F-type connector ensures reliable signal transmission. Threaded on each end, this device is designed for secure and easy installation.
Long Description
Enhance your connectivity with the Communication Device, featuring a single gang Decorator with an F-type coaxial connector. The sleek decorator outline ensures a modern and clean look. Constructed with high-impact thermoplastic, the faceplate offers durability and resilience. The zinc-plated steel strap provides additional strength, while the nickel-plated F-type connector ensures reliable signal transmission. Threaded on each end, this device is designed for secure and easy installation.
Product Type
Cable/TV 1OUTLET 1GANG I
Additional Information
Orientation
Vertical
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
26CATV-I
GTIN
00785007027068
UPC
785007027068
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Availability
Status
Inactive
Packaging
Weight per each
0.128
Carton
1
Package
50
Uses, Certifications, and Standards
Standard
ROHS, UL, UL, UL, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 44

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
40 View Store

A-L

Location Stock Available
Hutchinson
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat