2095TRWRW - 20A 125V WH TRWR GFI Rec

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2095TRWRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2095TRWRW
Description
20A 125V WH TRWR GFI Rec
<P>From The Innovator Of The Product Category, Comes A Full Range Of Pass & Seymour Gfci Receptacles to Enhance Safety, Shorten Installation Times and Increase Productivity On The Jobsite. With High-Impact-Resistant, Thermoplastic Construction, Our Spec-Grade Gfci Are The Most Durable Gfci Available. Also Feature Patented Safelock? Protection?If Critical Components Are Damaged and Ground Fault Protection Is Lost, Power to The Receptacle Is Disconnected.</P>
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007240887 / 00785007240887
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Enid
0
Oklahoma City
0
All Stores
0
Resources
Images
 
 
2095TRWRW - Large Image
 
2095TRWRW - Small Image
Brochures
 
 
2095TRWRW - Brochure
Other Links
 
 
2095TRWRW - Other
 
2095TRWRW - Other
 
2095TRWRW - Other
 
2095TRWRW - Other
 
2095TRWRW - Other
 
2095TRWRW - Other
 
2095TRWRW - Other
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
20A 125V WH TRWR GFI REC
Product Type
Disc Sub 2097TRWRW
extra long description
P&S 2095TRWRW DISC SUB 2097TRWRW
Long Description
<p>From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. With high-impact-resistant, thermoplastic construction, our spec-grade GFCI are the most durable GFCI available. Also feature patented SafeLock? Protection?if critical components are damaged and ground fault protection is lost, power to the receptacle is disconnected.</p>
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
2095TRWRW
GTIN
00785007240887
UPC
785007240887
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Trade Size
Amperage
20.0
Availability
Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Oklahoma City Area