2087I - Radiant Dead FRNT Self Test Gfci 20A Iv

Legrand-Pass & Seymour

  • $43.11 (Each)
  • $43.11 (Each)

  • $431.10 (Per 10)
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
2087I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2087I
Description
Radiant Dead FRNT Self Test Gfci 20A Iv
20A 125V Deadfront Self-Test Gfci Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007036077 / 00785007036077
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.11 (Each)
Standard Packaging
$431.10 (Per 10)
Resources
Images
 
 
2087I - Small Image
 
2087I - Large Image
 
2087I - Large Image
 
2087I - Large Image
 
2087I - Large Image
 
2087I - Large Image
 
2087I - Large Image
 
2087I - Large Image
 
2087I - Large Image
Brochures
 
 
2087I - Brochure
Other Links
 
 
2087I - Other
 
2087I - Other
 
2087I - Other
 
2087I - Other
 
2087I - Other
 
2087I - Other
 
2087I - Other
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
125
Poles
2
amperage rating
20
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Material
Thermoplatic
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
Product Type
Radiant Dead FRNT Self Test Gfci 20A I
extra long description
P&S 2087I RADIANT DEAD FRNT SELF TE
Description
RADIANT DEAD FRNT SELF TEST GFCI 20A IV
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
Long Description
20A 125V Deadfront Self-Test GFCI Ivory
Additional Information
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
2087I
GTIN
00785007036077
UPC
785007036077
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Specification Grade Dead-Front 20A Self-Test GFCI Receptacle
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
standard
cULus, UL Listed, FSUL
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2087I.
Jump To:

Similar Items

Similar items are close alternatives to 2087I, though they may not be 100% alike.

Eaton Blankface Gfci, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flu...
  • Our Part #: SGFD20V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SGFD20V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($475.10) · 40 ($1,900.40) ·
SGFD20V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$47.51

Each

QTY:
Each
Add
Gfci Dead Front Motor SW 20A 120V Iv
  • Our Part #: 2085I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2085-I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($214.90) ·
2085I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.49

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat