1597TRUSBACW - Self Test Gfci Recp TR 15A W/ Usb Ac WH

Legrand-Pass & Seymour

  • $66.55 (Each)
  • $66.55 (Each)

  • $665.50 (Per 10)

Availability: In Stock Locally
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
1597TRUSBACW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1597TRUSBACW
Description
Self Test Gfci Recp TR 15A W/ Usb Ac WH
Enjoy Superior Safety and The Convenience Of Built-In Usb Charging, In A First-Of-Its-Kind Outlet! Perfect For Adding Modern Connectivity Anywhere, Including Areas Of The Home Where Ground Fault Protection Is Required (Kitchens, Bathrooms, Laundry Rooms, Etc). This Outlet Makes It Easy to See and Reset Electrical Trips Right Where They Happen, While Also Providing Two Usb Connections For Keeping Phones or Tablets Charged, No Bulky Adapter Required. Made Exclusively For Use With Screwless Wall Plates From T
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007309997 / 0785007309997 / 00785007309997
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.55 (Each)
Standard Packaging
$665.50 (Per 10)
Resources
Images
 
 
1597TRUSBACW - Large Image
 
1597TRUSBACW - Large Image
 
1597TRUSBACW - Large Image
 
1597TRUSBACW - Large Image
 
1597TRUSBACW - Small Image
 
1597TRUSBACW - Large Image
 
1597TRUSBACW - Large Image
 
1597TRUSBACW - Large Image
 
1597TRUSBACW - Large Image
 
1597TRUSBACW - Large Image
 
1597TRUSBACW - Video
Brochures
 
 
1597TRUSBACW - Brochure
Other Links
 
 
1597TRUSBACW - Other
 
1597TRUSBACW - Other
 
1597TRUSBACW - Other
 
1597TRUSBACW - Other
 
1597TRUSBACW - Other
 
1597TRUSBACW - Other
 
1597TRUSBACW - Other
 
1597TRUSBACW - Other
 
1597TRUSBACW - Other
 
1597TRUSBACW - Other
 
1597TRUSBACW - Other
 
1597TRUSBACW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
Wattage
1875
Poles
2
Material, Color, and Finish
Finish
Matte
Descriptions
Product Type
Self-Test Gfci Recep TR 15A W/ Usb Ac W
Long Description
Enjoy superior safety and the convenience of built-in USB charging, in a first-of-its-kind outlet! Perfect for adding modern connectivity anywhere, including areas of the home where ground fault protection is required (kitchens, bathrooms, laundry rooms, etc). This outlet makes it easy to see and reset electrical trips right where they happen, while also providing two USB connections for keeping phones or tablets charged, no bulky adapter required. Made exclusively for use with screwless Wall Plates from t
Construction
Polycarbonate
Special Features
USB Type A and C Outlets
Features
USB-C Charging, USB-A Charging
extra long description
P&S 1597TRUSBACW SELF-TEST GFCI REC
Description
SELF TEST GFCI RECP TR 15A W/ USB AC WH
Additional Information
Voltage
125.0 V
Mounting Type
Box
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant, Self-Test, USB-Charging, GFCI
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1597TRUSBACW
GTIN
00785007309997
UPC
785007309997
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
15A
environmental conditions
95% (relative humidity, non-condensing)
standard
ROHS, UL, CSA, CULUS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat