1597TRAI - Radiant Self Test TR Alrm Gfci 15A 125V Iv

Legrand-Pass & Seymour

  • $33.97 (Each)
  • $33.97 (Each)

  • $339.70 (Per 10)
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
1597TRAI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1597-TRAI
Description
Radiant Self Test TR Alrm Gfci 15A 125V Iv
15A 125V Gfci Tamper Resistant Receptacle, Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007048421 / 00785007048421
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.97 (Each)
Standard Packaging
$339.70 (Per 10)
Resources
Images
 
 
1597TRAI - Small Image
 
1597TRAI - Large Image
 
1597TRAI - Large Image
 
1597TRAI - Large Image
 
1597TRAI - Large Image
 
1597TRAI - Large Image
Brochures
 
 
1597TRAI - Brochure
Other Links
 
 
1597TRAI - Other
 
1597TRAI - Other
 
1597TRAI - Other
 
1597TRAI - Other
 
1597TRAI - Other
 
1597TRAI - Other
 
1597TRAI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Back and side wire
actuator
Control Circuit
Voltage Rating
125
amperage rating
15
Poles
2
interrupt rating
4 to 6 mA
Material
Thermoplatic
Dimensions and Weight
Length
1.03
Height
4.2
Width
1.73
Descriptions
Product Type
Radiant SLF TST TR Alrm Gfci 15A 125V I
extra long description
P&S 1597TRAI RADIANT SLF TST TR ALR
Description
RADIANT SELF TEST TR ALRM GFCI 15A 125V IV
Long Description
15A 125V GFCI Tamper Resistant Receptacle, Ivory
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
Additional Information
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1597-TRAI
GTIN
00785007048421
UPC
785007048421
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Specification Grade Tamper-Resistant 15A Self-Test Duplex GFCI
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
standard
cULus, UL Listed, FSUL
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1597TRAI.
Jump To:

Similar Items

Similar items are close alternatives to 1597TRAI, though they may not be 100% alike.

Eaton Gfci Receptacle, Audible Alarm, Tamper Resistant, Self-Test, #14 - 10 Awg,...
  • Our Part #: TRSGFA15V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRSGFA15V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($257.20) ·
TRSGFA15V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.72

Each

QTY:
Each
Add
Gfci Receptacle, Duplex Type; High Impact Resistant Thermoplastic Material; Ivor...
  • Our Part #: 1595TRAI
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1595TRAI
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($214.40) ·
1595TRAI - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$21.44

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat