1597 - Radiant Self TST Dup Gfci 15A, 125V BR

Legrand-Pass & Seymour

  • $20.98 (Each)
  • $20.98 (Each)

  • $209.80 (Per 10)
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
1597
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1597
Description
Radiant Self TST Dup Gfci 15A, 125V BR
Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Brown, 0.025 Sec Trip Time, 0.2800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007035858 / 00785007035858
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.98 (Each)
Standard Packaging
$209.80 (Per 10)
Resources
Images
 
 
1597 - Small Image
 
1597 - Large Image
 
1597 - Large Image
 
1597 - Large Image
 
1597 - Large Image
 
1597 - Large Image
 
1597 - Large Image
 
1597 - Large Image
 
1597 - Large Image
 
1597 - Large Image
 
1597 - Large Image
Specifications Sheets
 
 
1597 - Specification Sheet
Brochures
 
 
1597 - Brochure
Other Links
 
 
1597 - Other
 
1597 - Other
 
1597 - Other
 
1597 - Other
 
1597 - Other
 
1597 - Other
 
1597 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125
amperage rating
15
connection
Back and side wire
Poles
2
interrupt rating
4 to 6 mA
actuator
Control Circuit
Material
Thermoplatic
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Height
4.20 in
Length
1.03
Width
1.73
Descriptions
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Brown, 0.025 sec Trip Time, 0.2800 lb
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po
Short Description
15 A, 125 V, Duplex Receptacle, Brown, TR, Decorator
Special Features
10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity
Description
RADIANT SELF TST DUP GFCI 15A, 125V BR
extra long description
P&S 1597 RADIANT SELF TST DUP GFCI
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
actuator type
Control Circuit
Connection Type
Back and Side Wired
Trip Time
0.025 sec
package quantity
1 CT;10 PK
Standards Met
cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
1597
GTIN
00785007035858
UPC
785007035858
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Specification Grade 15A Self-Test Duplex GFCI
Packaging
Weight
0.2800 lb
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
Frequency Rating
60 Hz
Application
Residential;Commercial
Operating Temperature
-35°C to +66°C
environmental conditions
95% Humidity, UL 94 V2
standard
cULus, UL Listed, FSUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1597.
Jump To:

Similar Items

Similar items are close alternatives to 1597, though they may not be 100% alike.

Self Test Duplex Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Co...
  • Our Part #: SGF15B
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SGF15B
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($214.90) ·
SGF15B - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$21.49

Each

QTY:
Each
Add
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compa...
  • Our Part #: TRSGF15B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRSGF15B
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($243.70) ·
TRSGF15B - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.37

Each

QTY:
Each
Add
Gfci Recep 15A 120V 20A Feed Thru
  • Our Part #: 1595
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1595
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($146.00) ·
1595 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$14.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat