1595SWTTRWCC4 - 15A Gfci RCPT

Pass & Seymour

  • $34.40 (Each)
  • $34.40 (Each)

  • $137.60 (Per 4)
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
1595SWTTRWCC4
Manufacturer
Pass & Seymour
Manufacturer's Part Number
1595-SWTTRWCC4
Description
15A Gfci RCPT
15A 125V Combo Tamper-Resistant SP Switch/Gfci White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
-
UPC/EAN/GTIN
78500723964
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.40 (Each)
Carton
$137.60 (Per 4)
Resources
Images
 
 
1595SWTTRWCC4 - Small Image
 
1595SWTTRWCC4 - Large Image
Installation Sheets
 
 
1595SWTTRWCC4 - Installation Sheet
Attachments
 
 
1595SWTTRWCC4 - Specification Sheet
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
High Impact Resistant Thermoplastic
Material, Color, and Finish
Color
White
Descriptions
Product Type
Combination Switch and Gfci Receptacle
Description
15A GFCI RCPT
Long Description
COMBINATION SWITCH AND GFCI RECEPTACLE, DECORATOR TYPE; HIGH IMPACT RESISTANT THERMOPLASTIC MATERIAL; WHITE COLOR; UL 20/498/943 APPROVAL; 120 VAC 15 AMPERE SINGLE POLE SWITCH TYPE; BACK WIRING; NO WALL PLATE INCLUDED
Additional Information
Applicable Standard NEMA WD-1/WD-6
Commodity Description
RECEPTACLES & SURGE PROTECTORS
Additional Information
Switch Type
120 VAC 15 AMPERE SINGLE POLE
Wiring
BACK
Receptacle Type
NEMA 5-15R 125 VAC 15 Ampere GFCI with Grounding Straight Blade
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
1595-SWTTRWCC4
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
DECORATOR
Availability
Status
Inactive
Packaging
Weight per each
0.5
Carton
4
Uses, Certifications, and Standards
Approval
UL 20/498/943
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1595SWTTRWCC4.
Jump To:

Similar Items

Similar items are close alternatives to 1595SWTTRWCC4, though they may not be 100% alike.

P&S 1597SWTTRWCCD4 Radiant 15A SLFT
  • Our Part #: 1597SWTTRWCCD4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1597SWTTRWCCD4
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 4 ($166.40) ·
1597SWTTRWCCD4 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat