1594SWTLACC5 - Gfci Recp/SW 15A 120V

Pass and Seymour

  • $39.96 (Each)
  • $39.96 (Each)
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
1594SWTLACC5
Manufacturer
Pass and Seymour
Manufacturer's Part Number
1594-SWTLACC5
Description
Gfci Recp/SW 15A 120V
Combination Gfci Receptacle, Decorator; 120 Vac 15 Ampere Single Pole Switch; Nema 5-15R 125 Vac 15 Ampere 1 Pole Gfci Straight Blade Receptacle; Thermoplastic; Light Almond; Back Wiring; Wall Plate Not Included
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Residential Gfci Devices
UNSPSC
-
UPC/EAN/GTIN
078500726979
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.96 (Each)
Resources
Attachments
 
 
1594SWTLACC5 - Specification Sheet
Images
 
 
1594SWTLACC5 - Small Image
 
1594SWTLACC5 - Large Image
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
Thermoplastic
Material, Color, and Finish
Color
Light Almond
Descriptions
Description
GFCI RECP/SW 15A 120V
Long Description
COMBINATION GFCI RECEPTACLE, DECORATOR; 120 VAC 15 AMPERE SINGLE POLE SWITCH; NEMA 5-15R 125 VAC 15 AMPERE 1 POLE GFCI STRAIGHT BLADE RECEPTACLE; THERMOPLASTIC; LIGHT ALMOND; BACK WIRING; WALL PLATE NOT INCLUDED
Commodity Description
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Prot
Additional Information
Wiring
BACK
Receptacle Type
NEMA 5-15R 125 VAC 15 AMPERE 1 POLE GFCI STRAIGHT BLADE
Wall Plate Included
0 IN
Switch Type
120 VAC 15 AMPERE SINGLE POLE
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
1594-SWTLACC5
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
DECORATOR
Availability
Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Approval
UL 20, UL 498, UL 943, UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat