TF10WHX - TF10WHX WHT Tee Duct Cover

Panduit

  • $2.52 (Each)
  • $2.52 (Each)

  • $25.20 (Per 10)

  • $126.00 (Per 50)
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
TF10WHX
Manufacturer
Panduit
Manufacturer's Part Number
TF10WH-X
Description
TF10WHX WHT Tee Duct Cover
The Low Voltage Tee Fitting Extends Cable Runs In A Tee Configuration and Is Used With LD10 Raceway. It Is White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983586455 / 0074983586455 / 00074983586455
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.52 (Each)
Carton
$25.20 (Per 10)
Standard Packaging
$126.00 (Per 50)
Resources
Images
 
 
TF10WHX - Video
 
TF10WHX - Small Image
 
TF10WHX - Large Image
Attachments
 
 
TF10WHX - Specification Sheet
Other Links
 
 
TF10WHX - Other
 
TF10WHX - Other
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
PVC
Cover Type
Tee
Dimensions and Weight
Width
1.6
Length
3.4
Descriptions
Description
TF10WHX WHT TEE DUCT COVER
Long Description
The low voltage tee fitting extends cable runs in a tee configuration and is used with LD10 raceway. It is white.
Product Type
Surface Raceway, LD10 Low Voltage Tee, White
extra long description
PAN TF10WH-X SURFACE RACEWAY, LD10
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
TF10WH-X
GTIN
00074983586455
UPC
074983586455
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Surface Raceway Fitting
Packaging
Weight per each
0.59
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings.
standard
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL Compliant.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat