T70FH2IW - Snap-On Faceplate

Panduit

  • $9.19 (Each)
  • $9.19 (Each)

  • $91.90 (Per 10)
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
T70FH2IW
Manufacturer
Panduit
Manufacturer's Part Number
T70FH2IW
Description
Snap-On Faceplate
The Snap-On Horizontal Sloped Communication Faceplate Is Used With T-70 Raceway. Accepts Two Panduit® Mini-Com® Modules (Not Included). No Additional Mounting Hardware Required, Off-White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983788750 / 0074983788750 / 00074983788750
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.19 (Each)
Carton
$91.90 (Per 10)
Resources
Images
 
 
T70FH2IW - Small Image
 
T70FH2IW - Small Image
 
T70FH2IW - Large Image
Other Links
 
 
T70FH2IW - Other
 
T70FH2IW - Other
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
PVC
Dimensions and Weight
Width
4.5
Length
4.50
Descriptions
Description
SNAP-ON FACEPLATE
Long Description
The snap-on horizontal sloped communication faceplate is used with T-70 raceway. Accepts two Panduit® Mini-Com® Modules (not included). No additional mounting hardware required, Off-White.
extra long description
PAN T70FH2IW SURFACE RACEWAY, T-70
Product Type
Surface Raceway, T-70 HZ, SLP, 2 PT, Mini-Com® Facplt, Off-W
Manufacturer Information
Manufacturers Part Number
T70FH2IW
Brand
PANDUIT
GTIN
00074983788750
UPC
074983788750
Taxonomies, Classifications, and Categories
Type
FACEPLATE
Category Description
Residential plates
Packaging
Weight per each
1
Carton
10
Uses, Certifications, and Standards
standard
CSA 22.2 No.62-93;RoHS Compliant;UL5A Listed
Application
Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat