SMP18AC - Stronghold™ SMP18A-C Cabl

Panduit®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 1,000)

In-Stock: 11,000 available at other locations ( find a store with stock)
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
SMP18AC
Manufacturer
Panduit®
Manufacturer's Part Number
SMP18A-C
Description
Stronghold™ SMP18A-C Cabl
Stronghold SMP18A-C Adhesive Backed Cable Tie Mounts Are A Dependable Method For Securing Wires and Cables Quickly and Provide A Lower Installed Cost. They Are Made Of V-2 Flame Rated Nylon 6.6, Which Increases Mechanical Strength, Heat and Wear Resistance, and Stiffness. These Mounts Can Be Used With Miniature, Intermediate, and Standard Cable Ties and Are Designed For Indoor and Outdoor Environments. They Are 1.169" X 1.169" (30 X 30 MM), Are Natural In Color, and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
44122110 - Adhesive mounts
UPC/EAN/GTIN
613056776852 / 0613056776852 / 00613056776852
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Gilbert
0 (Find nearest stock)
Phoenix
0
All Stores
11,000
Resources
Images
 
 
SMP18AC - Video
 
SMP18AC - Small Image
 
SMP18AC - Large Image
Attachments
 
 
SMP18AC - Specification Sheet
Other Links
 
 
SMP18AC - Other
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
STRONGHOLD™ SMP18A-C CABL
Extra Long Description
PAN SMP18A-C StrongHold™ SMP18A-C C
Long Description
StrongHold SMP18A-C Adhesive Backed Cable Tie Mounts are a dependable method for securing wires and cables quickly and provide a lower installed cost. They are made of V-2 flame rated Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. These mounts can be used with miniature, intermediate, and standard cable ties and are designed for indoor and outdoor environments. They are 1.169" x 1.169" (30 x 30 mm), are natural in color, and come in packages of 100.
Product Type
Stronghold™ SMP18A-C Cable Tie Mount, Natural, Pa 6.6, Rubbe
Additional Information
Media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
SMP18A-C
GTIN
00613056776852
UPC
613056776852
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.6
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11,000

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
1,000 View Store
San Antonio RDC
5,800 View Store

A-L

Location Stock Available
Kenedy
900 View Store
Laredo
800 View Store
These alternate items can be purchased instead of SMP18AC.
Jump To:

Similar Items

Similar items are close alternatives to SMP18AC, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat