SGABM25AVC300 - Super Grip Adhesive Mount, VHB Adh., 1" X 1"

Panduit

  • $2.53 (Each)
  • $2.53 (Each)

  • $252.80 (Per 100)

  • $1,264.00 (Per 500)

In-Stock: 500 available at other locations ( find a store with stock)
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
SGABM25AVC300
Manufacturer
Panduit
Manufacturer's Part Number
SGABM25-AV-C300
Description
Super Grip Adhesive Mount, VHB Adh., 1" X 1"
The Panduit SGABM25-Av-C300 Super Grip Acrylic-Based Adhesive Backed Cable Tie Mount Is Applied With Very High-Bond Adhesive. They Are Made Of Heat Stabilized and Weather Resistant Nylon 6.6 and Are For Use With Miniature, Intermediate, and Standard Cross-Section Cable Ties. Designed For Outdoor Use, Especially In Harsh and High-Temperature Environments. They Measure 1.00" X 1.00" (25.4MM X 25.4MM), Supplied In Strips Of 2, Are Black In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Cable Hanging Mgmt & Accy Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
074983195718 / 0074983195718 / 00074983195718
Weight per unit
0.3699 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.53 (Each)
Carton
$252.80 (Per 100)
Standard Packaging
$1,264.00 (Per 500)
Stock Availability
Waxahachie
0 (Find nearest stock)
DFW RDC
0
All Stores
500
Resources
Images
 
 
SGABM25AVC300 - Video
 
SGABM25AVC300 - Small Image
 
SGABM25AVC300 - Large Image
Attachments
 
 
SGABM25AVC300 - Specification Sheet
Other Links
 
 
SGABM25AVC300 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Polyamide (PA)
Material, Color, and Finish
Color
Black
Descriptions
Description
SUPER GRIP ADHESIVE MOUNT, VHB ADH., 1" X 1"
Extra Long Description
PAN SGABM25-AV-C300 Super-Grip® SGA
Long Description
The Panduit SGABM25-AV-C300 super grip acrylic-based adhesive backed cable tie mount is applied with very high-bond adhesive. They are made of heat stabilized and weather resistant Nylon 6.6 and are for use with miniature, intermediate, and standard cross-section cable ties. Designed for outdoor use, especially in harsh and high-temperature environments. They measure 1.00" x 1.00" (25.4mm x 25.4mm), supplied in strips of 2, are black in color and come in packages of 100.
Product Type
Super-Grip® SGABM25-Av-C300 Super-Grip™ Mount, Black, High H
Additional Information
Cable Size
NA
Cable Type
Cable Tie Mount
Media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
SGABM25-AV-C300
GTIN
00074983195718
UPC
074983195718
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie Mount
Packaging
Weight per each
0.3699
Carton
100
Package
500
Uses, Certifications, and Standards
Application
For Securing Wires and Cables in Demanding Applications, Such as Harsh Environments. These Mounts Can Be Utilized in the Alternative Energy, Mass-Transit Rail, Control Panel, Marine, Heavy Equipment, White Goods, and Automotive Industries.;Indoor/Outdoor
Mounting
Adhesive Tape
Standard
CE Compliant,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 500

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
500 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat