SCSS6L - 6AWG Cable Splice

Panduit

  • $2.10 (Each)
  • $2.10 (Each)

  • $104.78 (Per 50)

  • $209.56 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SCSS6L
Manufacturer
Panduit
Manufacturer's Part Number
SCSS6L
Description
6AWG Cable Splice
00074983265794|0074983|074983265794|07498326579|26579|SCSS6 L|SCSS6L|SCSS6-L|Cubuttsplice, Short, #6AWGPKG50|Pandewit SCSS6 L|Pandewit SCSS6L|Pandewit SCSS6-L|Panduit Corp SCSS6 L|Panduit Corp SCSS6L|Panduit Corp SCSS6-L|Panduit SCSS6 L|Panduit SCSS6L|Panduit SCSS6-L|39121449|4669|Wire or Cable Compression Splice|Wire Connector That Uses Compression to Piece Together Splices.|Electrical Systems and Lighting and Components and Accessories and Supplies|39120000|Wire or Cable Compression Splice|39121400|Electri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
074983265794 / 0074983265794 / 00074983265794
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.10 (Each)
Carton
$104.78 (Per 50)
Standard Packaging
$2.10 (Each)
Resources
Other Links
 
 
SCSS6L - Other
 
SCSS6L - Other
 
SCSS6L - Other
 
SCSS6L - Other
Images
 
 
SCSS6L - Large Image
 
SCSS6L - Small Image
 
SCSS6L - Large Image
 
SCSS6L - Large Image
Attachments
 
 
SCSS6L - Specification Sheet
 
SCSS6L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
NA
Terminal Type
Compression
Material, Color, and Finish
Color
Blue
Conductor Material
Copper
Insulation Color
Blue (Code)
Dimensions and Weight
Size
NA
Overall Length
1.00 in
Descriptions
Description
6AWG CABLE SPLICE
Product Type
Compression Connector
Long Description
Compression Connector, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 1.00 in Overall Length, 35 kV, 1 lb/EA
Short Description
#6 AWG Compression Connector, Non-Insulated, 1.00 in L, 35 kV
Special Features
Barrel Color Coded with Die Set Index Number
extra long description
PAN SCSS6-L CuButtSplice,Short,#6AW
Additional Information
Maximum Conductor Size
#6 AWG
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
UL Listed;CSA Certified;Meets NEBS Level 3;RoHS Compliant
package quantity
50 PK
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
SCSS6L
sub brand
Type SCSS
GTIN
00074983265794
UPC
074983265794
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Compression Connectors - Splices
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
50
Package
1
Uses, Certifications, and Standards
standard
Yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat