SBCT20Q - Split Bolt Conn

Panduit

  • $24.93 (Each)
  • $24.93 (Each)

  • $623.14 (Per 25)

  • $2,492.58 (Per 100)
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
SBCT20Q
Manufacturer
Panduit
Manufacturer's Part Number
SBCT2/0-Q
Description
Split Bolt Conn
The SBCT2/0-Q Mechanical Lug Split Bolt Copper Is Made From High Strength Copper Alloy to Provide Premium Electrical and Mechanical Performance For Wide Wire Range-Taking Capability That Helps Minimize Inventory Requirements. The Internal Pressure Bar Provides A Secure Connection On A Full Range Of Conductor Combinations Used With Each Lug Assuring Premium Wire Pull-Out Strength.
Slang Terms
Bug, Kearnys, Split Bolt Connector, Monkey balls
Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
074983707720 / 0074983707720 / 00074983707720
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.93 (Each)
Carton
$623.14 (Per 25)
Resources
Other Links
 
 
SBCT20Q - Other
 
SBCT20Q - Other
Images
 
 
SBCT20Q - Video
 
SBCT20Q - Large Image
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
600 V
Material
Tin-Plated Copper
Material, Color, and Finish
Finish
Tinned
Descriptions
Product Type
Pan-Lug™ SBCT2/0-Q Mech Con-Split Bolt, 2/0, Tin PLT Copper,
Description
SPLIT BOLT CONN
extra long description
PAN SBCT2/0-Q Pan-Lug™ SBCT2/0-Q Me
similar brands
Servit®
Long Description
The SBCT2/0-Q Mechanical Lug Split Bolt Copper is made from high strength copper alloy to provide premium electrical and mechanical performance for wide wire range-taking capability that helps minimize inventory requirements. The internal pressure bar provides a secure connection on a full range of conductor combinations used with each Lug assuring premium wire pull-out strength.
Also Known As...
Bug
Kearnys
Split Bolt Connector
Monkey balls
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
SBCT2/0-Q
GTIN
00074983707720
UPC
074983707720
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Split Bolt Connector
Packaging
Weight per each
1
Carton
25
Uses, Certifications, and Standards
standard
UL listed to 467 and 486 and CSA certified for use up to 600V & Temperature Rated to 90°C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SBCT20Q.
Jump To:

Similar Items

Similar items are close alternatives to SBCT20Q, though they may not be 100% alike.

Type HPS - Split-Bolt Connector With Spacer, Conductor Range For Equal Main and ...
  • Our Part #: 20HPS
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 20HPS
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($604.20) ·
20HPS - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$24.17

Each

QTY:
Each
Add
Type Aps Tin-Plated Aluminum Dual-Rated Split-Bolt Connector For Use On Copper, ...
  • Our Part #: APS21
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: APS21
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,453.75) · 250 ($14,537.52) ·
APS21 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$58.15

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat