S200X650VA1Y - WHT SLF-Lam Label

Panduit

  • $159.09 (Per 250 Packages)
  • $0.64 (Per Package)

  • $159.09 (Per 250 Packages)

  • $318.17 (Per 500 Packages)

  • $636.34 (Per 1,000 Packages)

Availability: Currently Out Of Stock

QTY:
Packages
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S200X650VA1Y
Manufacturer
Panduit
Manufacturer's Part Number
S200X650VA1Y
Description
WHT SLF-Lam Label
The S200X650VA1Y Thermal Transfer Self-Laminating Label Includes A White Print-On Area and Clear Overlaminate to Protect The Legend For Easy Identification. It Is Sized Specifically For Wire and Cable Applications. Upgrade Your Cable Coding System With Improved Organization and Identification. Fuse With Easy-Mark Plus Labeling Software and TDP Printers. Vinyl. 2" X 6.5" (50.8 MM X 165.1 MM). Color Clear/White. 250 Labels Per Package.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
074983439904 / 0074983439904 / 00074983439904
Weight per unit
0.0018 (lbs/each)
Price & Packaging
Minimum Order Quantity
250 Packages
Unit
$0.64 (Per Package)
Carton
$159.08 (Per 250 Packages)
Standard Packaging
$318.17 (Per 500 Packages)
Resources
Images
 
 
S200X650VA1Y - Large Image
 
S200X650VA1Y - Small Image
Other Links
 
 
S200X650VA1Y - Other
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
Vinyl
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
6.5
Width
2
Descriptions
Description
WHT SLF-LAM LABEL
extra long description
PAN S200X650VA1Y S200X650VA1Y Self-
Product Type
S200X650VA1Y Self-Lam, Vinyl, White, 250 LBLS, TT, 6.5"X2",
Long Description
The S200X650VA1Y Thermal Transfer Self-Laminating Label includes a white print-on area and clear overlaminate to protect the legend for easy identification. It is sized specifically for wire and cable applications. Upgrade your cable coding system with improved organization and identification. FUse with Easy-Mark Plus Labeling Software and TDP printers. Vinyl. 2" x 6.5" (50.8 mm x 165.1 mm). Color Clear/White. 250 labels per package.
Additional Information
Temperature Range
150
Printer Type
THERMAL TRANSFER
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
S200X650VA1Y
GTIN
00074983439904
UPC
074983439904
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Self-Laminating Label
Availability
minimum qty
250
Packaging
Weight per package
0.0018
Carton
250
Package
500
Uses, Certifications, and Standards
standard
RoHS Compliant, UL969 recognized, File # MH14979; cUL recognized, C22.2 No. 0.15-01, File # MH14979
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat