PLT2SM2 - 7.4" Red Nyl CBL Tie

Panduit

  • $155.34 (Per 1,000)
  • $0.16 (Each)

  • $155.34 (Per 1,000)

  • $776.70 (Per 5,000)
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
PLT2SM2
Manufacturer
Panduit
Manufacturer's Part Number
PLT2S-M2
Description
7.4" Red Nyl CBL Tie
Panduit PLT2S-M2 Locking Cable Ties Are Designed to Satisfy The Needs Of Mil Spec Applications, While Delivering Consistent Performance and Reliability. Featuring A Curved Tip to Allow For Easy Pick Up From Flat Surfaces and Faster Initial Threading. Standard Cross Section, 7.4" (188MM) Length. Made Of Nylon 6.6, Are Red In Color and Come In Packages Of 1000.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983549184 / 0074983549184 / 00074983549184
Weight per unit
0.0028 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.16 (Each)
Carton
$0.16 (Each)
Standard Packaging
$776.70 (Per 5,000)
Resources
Other Links
 
 
PLT2SM2 - Other
Images
 
 
PLT2SM2 - Video
 
PLT2SM2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.06
Width
NA
Length
7.4
Descriptions
Description
7.4" RED NYL CBL TIE
extra long description
PAN PLT2S-M2 Pan-Ty® PLT2S-M2 Cable
Long Description
Panduit PLT2S-M2 Locking Cable Ties are designed to satisfy the needs of mil spec applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Standard cross section, 7.4" (188mm) length. Made of Nylon 6.6, are red in color and come in packages of 1000.
Special Features
Indoor
Product Type
Pan-Ty® PLT2S-M2 Cable Tie, Red, PA6.6, 7.4"L, 50LB, PK1000
Additional Information
Tensile Strength
50
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
PLT2S-M2
GTIN
00074983549184
UPC
074983549184
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Premium Cable Tie
Availability
minimum qty
1000
Packaging
Weight per each
0.0028
Carton
1
Package
5000
Uses, Certifications, and Standards
standard
CSA Certified, UL Recognized (File #E56854), UL 62275 Compliant (Type 2S, 21S), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PLT2SM2.
Jump To:

Cross Referenced

These items are similar to PLT2SM2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TF5D8HAL Burndy n/a
DTP6 LH Dottie 00781002812067
20982 Morris 00601986209823
750-P NSi Industries 00662381050809
PLT2S-C702 Panduit 00074983541843
PLT2S-M2 Panduit 00074983549184
PLT2SC702 Panduit n/a
TYV525M Thomas & Betts 00786210713830
PTB0750 Topaz 00751338836426
T50R2HALC2 HellermannTyton 00089306087984
T50RHAL HellermannTyton n/a
93230-R ILSCO 783669001662
20611 Morris 00601986206112
20616 Morris 601986206167
750-2 NSi Industries 662381091079
840-1 NSi Industries 662381091147
840-2 NSi Industries 662381091154
PLT2S-C1 Panduit 74983547579
PLT2S-M1 Panduit 74983549177
PTL2S-C2 Panduit n/a
P-7-50-2-C Thomas & Betts n/a
TY25M-2 Thomas & Betts 786210844855
T50R1C2 HellermannTyton 89306087816

* All prices subject to change.

Begin Live Chat