P146FNC - Fork Terminal

Panduit

  • $0.54 (Each)
  • $0.54 (Each)

  • $53.76 (Per 100)

  • $537.60 (Per 1,000)
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
P146FNC
Manufacturer
Panduit
Manufacturer's Part Number
P14-6FN-C
Description
Fork Terminal
Fork Terminal, Non-Insulated, 18- 14 Awg, #6 Stud Size, Narrow Tongue, Standard Package.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983808557 / 0074983808557 / 00074983808557
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.54 (Each)
Carton
$53.76 (Per 100)
Standard Packaging
$537.60 (Per 1,000)
Resources
Images
 
 
P146FNC - Large Image
 
P146FNC - Small Image
Other Links
 
 
P146FNC - Other
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
2000
Material
Copper
connection
Standard
Wire Size
#14
Material, Color, and Finish
Color
Metallic
Finish
Tin-Plated
Dimensions and Weight
Size
M3.5
Descriptions
Description
FORK TERMINAL
Product Type
Fork, Non-Ins, 16-14AWG, #6 Stud, NRW, PK100
extra long description
PAN P14-6FN-C Fork,Non-Ins,16-14AWG
Long Description
Fork Terminal, non-insulated, 18- 14 AWG, #6 stud size, narrow tongue, standard package.
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
P14-6FN-C
GTIN
00074983808557
UPC
074983808557
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Loose Piece Forks
Packaging
Weight per each
1
Carton
100
Package
1000
Uses, Certifications, and Standards
Mounting
0.28
Temperature Rating
302 Degrees Fahrenheit (150 Degrees Celsius)
Enclosure
Fork shape
standard
UL Listed 587H, E52164
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P146FNC.
Jump To:

Cross Referenced

These items are similar to P146FNC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
M146FBSX 3M Electrical Products 00051128589694
P14-6FN-C Panduit 00074983808557

* All prices subject to change.

Begin Live Chat