LCDX614AL - 2-HL Cop FLX Lug

Panduit

  • $3.04 (Each)
  • $3.04 (Each)

  • $152.00 (Per 50)

  • $303.99 (Per 100)
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
LCDX614AL
Manufacturer
Panduit
Manufacturer's Part Number
LCDX6-14A-L
Description
2-HL Cop FLX Lug
The LCDX6-14A-L Tin-Plated Copper Compression Connector Lug, Two-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983423644 / 0074983423644 / 00074983423644
Weight per unit
0.0238 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.04 (Each)
Carton
$3.04 (Each)
Standard Packaging
$152.00 (Per 50)
Resources
Other Links
 
 
LCDX614AL - Other
 
LCDX614AL - Other
Images
 
 
LCDX614AL - Small Image
 
LCDX614AL - Large Image
 
LCDX614AL - Video
Tech Bulletins
 
 
LCDX614AL - Tech Bulletin
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
Tin-Plated Copper
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
#6 AWG Class B, C, G, H, I, K, M and DLO
Descriptions
Description
2-HL COP FLX LUG
Product Type
Pan-Lug™ LCDX6-14A-L Comp. Lug, 6, Flex, Tin PLT Copper, STR
extra long description
PAN LCDX6-14A-L Pan-Lug™ LCDX6-14A-
Long Description
The LCDX6-14A-L Tin-Plated Copper Compression Connector Lug, two-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
Stud Size
1/4
Number of Holes
2
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCDX6-14A-L
GTIN
00074983423644
UPC
074983423644
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.0238
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
9/16
standard
C22.2 No. 65-13, 486A-486B File #E52164
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat