LCD438DL - 4AWG 2HOLE Lug

Panduit

  • $5.54 (Each)
  • $5.54 (Each)

  • $277.18 (Per 50)

  • $554.35 (Per 100)
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
LCD438DL
Manufacturer
Panduit
Manufacturer's Part Number
LCD4-38D-L
Description
4AWG 2HOLE Lug
Two-Hole, Standard Barrel Lug With Window, #4 — #3 Awg STR, #2 Awg Sol Wire, 3/8 Stud Hole, 1 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983383078 / 0074983383078 / 00074983383078
Weight per unit
0.0396 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.54 (Each)
Carton
$5.54 (Each)
Standard Packaging
$277.18 (Per 50)
Resources
Other Links
 
 
LCD438DL - Other
 
LCD438DL - Other
Images
 
 
LCD438DL - Video
 
LCD438DL - Large Image
Tech Bulletins
 
 
LCD438DL - Tech Bulletin
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
Tin-Plated Copper
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
#4 — #3 AWG Code STR, #2 AWG Code SOL
Descriptions
Description
4AWG 2HOLE LUG
extra long description
PAN LCD4-38D-L Pan-Lug™ LCD4-38D-L
Long Description
Two-hole, standard barrel lug with window, #4 — #3 AWG STR, #2 AWG SOL wire, 3/8 stud hole, 1 hole spacing.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Product Type
Pan-Lug™ LCD4-38D-L Copper Compression Connectors - Lugs
Additional Information
Number of Holes
2
Stud Size
3/8
media
Yes
Manufacturer Information
Manufacturers Part Number
LCD4-38D-L
Brand
PANDUIT
GTIN
00074983383078
UPC
074983383078
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.0396
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
7/8
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCD438DL.
Jump To:

Cross Referenced

These items are similar to LCD438DL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA4CL2TC38 Burndy 00781810018187
YAL4C2T38 Burndy 00781810417508
CSWD-3-38-1 ILSCO 00783669632576
CSWD-4-38-1 ILSCO 00783669631210
GL4N-38 NSi Industries 00662381338044
LCD4-38D-L Panduit 00074983383078
LCDX4-14D-L Panduit 00074983426768
LCDX4-38D-L Panduit 00074983423699
BLU4D2TC38 Penn-Union 00785037228596
256-30695-255 Thomas & Betts 00786210068527
GL4N 38 NSi Industries 66238133804
LCD438DL Panduit 07498338307
LCDX438DL Panduit 07498342369
BLU4D 2TC38 Penn-Union 78503722859
25630695255 Thomas & Betts 78621006852

* All prices subject to change.

Begin Live Chat