LCD1038DL - #10AWG 2-H Comp Lug

Panduit

  • $7.13 (Each)
  • $7.13 (Each)

  • $356.42 (Per 50)

  • $712.85 (Per 100)
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
LCD1038DL
Manufacturer
Panduit
Manufacturer's Part Number
LCD10-38D-L
Description
#10AWG 2-H Comp Lug
The LCD10-38D-L Tin-Plated Copper Compression Lug, Two-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983973804 / 0074983973804 / 00074983973804
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.13 (Each)
Carton
$7.13 (Each)
Standard Packaging
$356.42 (Per 50)
Resources
Images
 
 
LCD1038DL - Video
 
LCD1038DL - Large Image
Other Links
 
 
LCD1038DL - Other
Tech Bulletins
 
 
LCD1038DL - Tech Bulletin
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
Tin-Plated Copper
Dimensions and Weight
Size
#14 — #10 AWG Code STR, #12 — #10 AWG Code SOL
Descriptions
Description
#10AWG 2-H COMP LUG
extra long description
PAN LCD10-38D-L Pan-Lug™ LCD10-38D-
Long Description
The LCD10-38D-L Tin-Plated Copper Compression Lug, two-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Product Type
Pan-Lug™ LCD10-38D-L Comp. Lug, Tin PLT Copper, Straight, TW
Additional Information
Number of Holes
2
Stud Size
3/8
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCD10-38D-L
GTIN
00074983973804
UPC
074983973804
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.014
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
7/16
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCD1038DL.
Jump To:

Cross Referenced

These items are similar to LCD1038DL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LCD10-38D-L Panduit 00074983973804
256-30695-1302 Thomas & Betts 00786210177670

* All prices subject to change.

Begin Live Chat