LCCX814AL - 2-HL LNG Flex Lug

Panduit

  • $3.83 (Each)
  • $3.83 (Each)

  • $191.66 (Per 50)

  • $383.32 (Per 100)
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
LCCX814AL
Manufacturer
Panduit
Manufacturer's Part Number
LCCX8-14A-L
Description
2-HL LNG Flex Lug
The LCCX8-14A-L Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983425266 / 0074983425266 / 00074983425266
Weight per unit
1.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.83 (Each)
Carton
$3.83 (Each)
Standard Packaging
$191.66 (Per 50)
Resources
Other Links
 
 
LCCX814AL - Other
 
LCCX814AL - Other
Images
 
 
LCCX814AL - Video
 
LCCX814AL - Large Image
Tech Bulletins
 
 
LCCX814AL - Tech Bulletin
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
Tin-Plated Copper
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
#8 AWG Class B, C, G, H, I, K, M and DLO
Descriptions
Description
2-HL LNG FLEX LUG
extra long description
PAN LCCX8-14A-L Pan-Lug™ LCCX8-14A-
Long Description
The LCCX8-14A-L Tin-Plated Copper Compression Lug, two-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. UL Listed and CSA Certified.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Product Type
Pan-Lug™ LCCX8-14A-L Tin PLT Copper, STRT, Two 1/4" Stud, PK
Additional Information
media
Yes
Stud Size
1/4
Number of Holes
2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCCX8-14A-L
GTIN
00074983425266
UPC
074983425266
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1.0499
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
3/4
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCCX814AL.
Jump To:

Cross Referenced

These items are similar to LCCX814AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA8C-2TC14 Burndy 00781810019696
LCC8-14A-L Panduit 00074983382620
LCCX8-14A-L Panduit 00074983425266
LCCX814AL Panduit n/a
BBLU 8D 2TC14 2 Penn-Union n/a
54850BE Thomas & Betts 00786210897967
YAZ8C2TC14FX Burndy 00781810324363

* All prices subject to change.

Begin Live Chat