LCCX614AL - #6 2-H Comp Lug

Panduit

  • $4.12 (Each)
  • $4.12 (Each)

  • $206.06 (Per 50)

  • $412.12 (Per 100)
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
LCCX614AL
Manufacturer
Panduit
Manufacturer's Part Number
LCCX614AL
Description
#6 2-H Comp Lug
Standard Barrel Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 2.49 In Overall Length, 35 KV
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983425358 / 0074983425358 / 00074983425358
Weight per unit
1.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.12 (Each)
Carton
$4.12 (Each)
Standard Packaging
$206.06 (Per 50)
Resources
Other Links
 
 
LCCX614AL - Other
 
LCCX614AL - Other
Images
 
 
LCCX614AL - Video
 
LCCX614AL - Large Image
 
LCCX614AL - Large Image
Tech Bulletins
 
 
LCCX614AL - Tech Bulletin
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
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Blue (Code)
Color
Blue
Dimensions and Weight
Overall Length
2.49 in
Size
#6 AWG Class B, C, G, H, I, K, M and DLO
Descriptions
Product Type
Standard Barrel Lug
Long Description
Standard Barrel Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 2.49 in Overall Length, 35 kV
Short Description
Standard Barrel Lug, Non-Insulated, 2.49 in L, 35 kV
Description
#6 2-H COMP LUG
Special Features
Long Barrel
extra long description
PAN LCCX6-14A-L Pan-Lug™ LCCX6-14A-
Additional Information
Maximum Conductor Size
#6 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Flexible;Extra-Flexible;Code Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified C22.2 No. 65-13;UL Listed 486A-486B File #E52164;RoHS Compliant;Meets J-STD-607-A;TIA-942
package quantity
50 PK
media
Yes
Stud Size
1/4
Number of Holes
2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCCX614AL
sub brand
Type LCCX
GTIN
00074983425358
UPC
074983425358
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1.43
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1-1/8
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCCX614AL.
Jump To:

Cross Referenced

These items are similar to LCCX614AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA6C-2 Burndy 00781810501801
YA6C-2TC14 Burndy 00781810019511
DPL22 DOSSERT n/a
VHCL614B Hubbell Power Systems 00096359338253
CLND-6-14-58 ILSCO 00783669629422
L6N41 NSi Industries n/a
LCC6-14A-L Panduit 00074983382569
LCC6-14AW-L Panduit 00074983797745
LCC614AWL Panduit n/a
LCCX6-14A-L Panduit 00074983425358
LCCX614AL Panduit n/a
BBLU 6D2TC14 Penn-Union n/a
54852 Thomas & Betts n/a
54852BE Thomas & Betts 00786210897974
L6214 Thomas & Betts 00783786739400
LCN6-14 Thomas & Betts 00783786032716
S989144 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat