LCCX614ABL - SLTD 2HL FLX Lug

Panduit

  • $4.24 (Each)
  • $4.24 (Each)

  • $211.84 (Per 50)

  • $423.67 (Per 100)
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
LCCX614ABL
Manufacturer
Panduit
Manufacturer's Part Number
LCCX6-14AB-L
Description
SLTD 2HL FLX Lug
Two-Hole, Flex Lug, Long Barrel, #6 Awg Wire, Slotted 1/4 Stud Hole, .63 — .75 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983345021 / 0074983345021 / 00074983345021
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.24 (Each)
Carton
$4.24 (Each)
Standard Packaging
$211.84 (Per 50)
Resources
Other Links
 
 
LCCX614ABL - Other
 
LCCX614ABL - Other
Images
 
 
LCCX614ABL - Video
 
LCCX614ABL - Large Image
Tech Bulletins
 
 
LCCX614ABL - Tech Bulletin
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
Tin-Plated Copper
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
#6 AWG Class B, C, G, H, I, K, M and DLO
Descriptions
Description
SLTD 2HL FLX LUG
Product Type
Pan-Lug™ LCCX6-14AB-L Compression Connectors - Lugs
extra long description
PAN LCCX6-14AB-L Pan-Lug™ LCCX6-14A
Long Description
Two-hole, flex lug, long barrel, #6 AWG wire, slotted 1/4 stud hole, .63 — .75 hole spacing.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Stud Size
1/4
Number of Holes
2
Manufacturer Information
Manufacturers Part Number
LCCX6-14AB-L
Brand
PANDUIT
GTIN
00074983345021
UPC
074983345021
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.03
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1-1/8
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCCX614ABL.
Jump To:

Cross Referenced

These items are similar to LCCX614ABL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CLWDS-6-14-58-1 ILSCO 00783669689815
LCCX6-14AB-L Panduit 00074983345021

* All prices subject to change.

Begin Live Chat