LCCX214AE - #2 2HOLE 1/4SP Flex

Panduit

  • $5.66 (Each)
  • $5.66 (Each)

  • $113.20 (Per 20)

  • $565.99 (Per 100)
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
LCCX214AE
Manufacturer
Panduit
Manufacturer's Part Number
LCCX2-14A-E
Description
#2 2HOLE 1/4SP Flex
The LCCX2-14A-E Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983425532 / 0074983425532 / 00074983425532
Weight per unit
1.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.66 (Each)
Carton
$5.66 (Each)
Standard Packaging
$113.20 (Per 20)
Resources
Other Links
 
 
LCCX214AE - Other
 
LCCX214AE - Other
Images
 
 
LCCX214AE - Video
 
LCCX214AE - Small Image
 
LCCX214AE - Large Image
Tech Bulletins
 
 
LCCX214AE - Tech Bulletin
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
Copper
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
#2 AWG Class B, C, G, H, I, K, M and DLO
Descriptions
Description
#2 2HOLE 1/4SP FLEX
extra long description
PAN LCCX2-14A-E Pan-Lug™ LCCX2-14A-
Long Description
The LCCX2-14A-E Tin-Plated Copper Compression Lug, two-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. UL Listed and CSA Certified.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Product Type
Pan-Lug™ LCCX2-14A-E Comp. Lug, Flex, Tin PLT Copper, STRT,
Additional Information
media
Yes
Stud Size
1/4
Number of Holes
2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCCX2-14A-E
GTIN
00074983425532
UPC
074983425532
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1.34
Carton
1
Package
20
Uses, Certifications, and Standards
Mounting
1-7/16
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCCX214AE.
Jump To:

Cross Referenced

These items are similar to LCCX214AE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YAZV2C2TC14FX Burndy 00781810228289
LCCX2-14A-E Panduit 00074983425532

* All prices subject to change.

Begin Live Chat