LCC814AWL - #8AWL, 2H LNG Bar Lug

Panduit

  • $4.74 (Each)
  • $4.74 (Each)

  • $237.18 (Per 50)

  • $474.37 (Per 100)
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
LCC814AWL
Manufacturer
Panduit
Manufacturer's Part Number
LCC8-14AW-L
Description
#8AWL, 2H LNG Bar Lug
Long Barrel Lug, #8 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Red (Code) Insulation Color, +90 °C Operating Temperature, 2.10 In Overall Length, 35 KV, 0.022 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983797660 / 0074983797660 / 00074983797660
Weight per unit
0.022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.74 (Each)
Carton
$4.74 (Each)
Standard Packaging
$237.18 (Per 50)
Resources
Other Links
 
 
LCC814AWL - Other
 
LCC814AWL - Other
Images
 
 
LCC814AWL - Video
 
LCC814AWL - Large Image
 
LCC814AWL - Large Image
Specifications Sheets
 
 
LCC814AWL - Specification Sheet
Tech Bulletins
 
 
LCC814AWL - Tech Bulletin
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
Tin-Plated Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Red (Code)
Color
Red
Dimensions and Weight
Overall Length
2.10 in
Size
#8 AWG Code
Descriptions
Product Type
Long Barrel Lug
Long Description
Long Barrel Lug, #8 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Red (Code) Insulation Color, +90 °C Operating Temperature, 2.10 in Overall Length, 35 kV, 0.022 lb/EA
Short Description
Long Barrel Lug, Non-Insulated, 2.10 in L, 35 kV
Special Features
Long Barrel Maximizes Number of Crimps and Provides Premium Wire Pull-Out Strength and Electrical Performance
Description
#8AWL,2H LNG BAR LUG
extra long description
PAN LCC8-14AW-L Pan-Lug™ LCC8-14AW-
Additional Information
Maximum Conductor Size
#8 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
for use with
Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified C22.2 No. 65-13;UL Listed 486A-486B File #E52164;RoHS Compliant;Meets J-STD-607-A;TIA-942
package quantity
50 PK
Maximum Operating Temperature
+90 °C
media
Yes
Stud Size
1/4
Number of Holes
2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCC8-14AW-L
sub brand
Type LCC
GTIN
00074983797660
UPC
074983797660
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
0.022 lb/EA
Weight per each
0.022
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
3/4
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCC814AWL.
Jump To:

Cross Referenced

These items are similar to LCC814AWL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YAZ8C2TC14 Burndy 00781810227565
LCC8-14AW-L Panduit 00074983797660
BBLZ 8D 2TC14 Penn-Union 00785037217453
54850BEPH Thomas & Betts 00786210158990

* All prices subject to change.

Begin Live Chat