LCC4014AWX - 2H Cu Comp Lug 4/0 Awg 1/4" Stud

Panduit®

  • $12.16 (Each)
  • $12.16 (Each)

  • $121.57 (Per 10)

  • $1,215.68 (Per 100)

Availability: Currently Out Of Stock
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
LCC4014AWX
Manufacturer
Panduit®
Manufacturer's Part Number
LCC4/0-14AW-X
Description
2H Cu Comp Lug 4/0 Awg 1/4" Stud
Two-Hole, Long Barrel Lug With Window, 4/0 Awg Wire, 1/4 Stud Hole, .63 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983824397 / 0074983824397 / 00074983824397
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.16 (Each)
Carton
$121.57 (Per 10)
Resources
Images
 
 
LCC4014AWX - Large Image
 
LCC4014AWX - Small Image
 
LCC4014AWX - Video
Other Links
 
 
LCC4014AWX - Other
 
LCC4014AWX - Other
Tech Bulletins
 
 
LCC4014AWX - Tech Bulletin
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
Tin-Plated Copper
Material, Color, and Finish
Color
Purple
Dimensions and Weight
Size
4/0 AWG Code
Descriptions
Description
2H CU COMP LUG 4/0 AWG 1/4" STUD
Long Description
Two-hole, long barrel lug with window, 4/0 AWG wire, 1/4 stud hole, .63 hole spacing.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Product Type
Pan-Lug™ LCC4/0-14AW-X Copper Compression Connectors - Lugs
extra long description
PAN LCC4/0-14AW-X Pan-Lug™ LCC4/0-1
Additional Information
Stud Size
1/4
Number of Holes
2
media
Yes
Manufacturer Information
Manufacturers Part Number
LCC4/0-14AW-X
Brand
Panduit®
GTIN
00074983824397
UPC
074983824397
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.16
Carton
10
Uses, Certifications, and Standards
Mounting
1.63
standard
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat