LCC30012X - 300MCM 1/2"STD 2H 1-3/4"SPC Cu CMP Lug

Panduit®

  • $19.32 (Each)
  • $19.32 (Each)

  • $1,931.97 (Per 100)

In-Stock: 40 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCC30012X
Manufacturer
Panduit®
Manufacturer's Part Number
LCC300-12-X
Description
300MCM 1/2"STD 2H 1-3/4"SPC Cu CMP Lug
The LCC300-12-X Tin-Plated Copper Compression Lug Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983902507 / 0074983902507 / 00074983902507
Weight per unit
0.344 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.32 (Each)
Carton
$19.32 (Each)
Stock Availability
Prosper
0 (Find nearest stock)
DFW RDC
0
All Stores
40
Resources
Images
 
 
LCC30012X - Video
 
LCC30012X - Small Image
 
LCC30012X - Large Image
Other Links
 
 
LCC30012X - Other
 
LCC30012X - Other
Tech Bulletins
 
 
LCC30012X - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
300 kcmil Code
Descriptions
Description
300MCM 1/2"STD 2H 1-3/4"SPC CU CMP LUG
Extra Long Description
PAN LCC300-12-X Pan-Lug™ LCC300-12-
Long Description
The LCC300-12-X Tin-Plated Copper Compression Lug Lug, two-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. UL Listed and CSA Certified.
Product Type
Pan-Lug™ LCC300-12-X Comp. Lug, Tin PLT Copper, STRT, Two 1/
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
Media
Yes
Number Of Holes
2
Stud Size
1/2
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
LCC300-12-X
GTIN
00074983902507
UPC
074983902507
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Compression Lug
Packaging
Weight per each
0.344
Carton
1
Uses, Certifications, and Standards
Mounting
2-5/16
Standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
40 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat