LCC2038DWX - LCC2038DWX 2HL LNG BRL Lug

Panduit

  • $7.22 (Each)
  • $7.22 (Each)

  • $72.17 (Per 10)

  • $144.34 (Per 20)

  • $721.68 (Per 100)
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
LCC2038DWX
Manufacturer
Panduit
Manufacturer's Part Number
LCC2/0-38DW-X
Description
LCC2038DWX 2HL LNG BRL Lug
Two-Hole, Long Barrel Lug With Window, 2/0 Awg Wire, 3/8 Stud Hole, 1 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983798186 / 0074983798186 / 00074983798186
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.22 (Each)
Carton
$72.17 (Per 10)
Standard Packaging
$144.34 (Per 20)
Resources
Images
 
 
LCC2038DWX - Video
 
LCC2038DWX - Small Image
 
LCC2038DWX - Small Image
 
LCC2038DWX - Large Image
Tech Bulletins
 
 
LCC2038DWX - Tech Bulletin
Other Links
 
 
LCC2038DWX - Other
 
LCC2038DWX - Other
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
Tin-Plated Copper
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
2/0 AWG Code
Descriptions
Description
LCC2038DWX 2HL LNG BRL LUG
extra long description
PAN LCC2/0-38DW-X Pan-Lug™ LCC2/0-3
Long Description
Two-hole, long barrel lug with window, 2/0 AWG wire, 3/8 stud hole, 1 hole spacing.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Product Type
Pan-Lug™ LCC2/0-38DW-X Copper Compression Connectors - Lugs
Additional Information
media
Yes
Stud Size
3/8
Number of Holes
2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCC2/0-38DW-X
GTIN
00074983798186
UPC
074983798186
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1
Carton
10
Package
20
Uses, Certifications, and Standards
Mounting
1-9/16
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCC2038DWX.
Jump To:

Cross Referenced

These items are similar to LCC2038DWX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SBCL1 Eaton B-Line 00799038392392
40162-959 CPI n/a
40162959 CPI n/a
LCC2/0-38DW-X Panduit 00074983798186
VHCL2038B Anderson n/a
YA26L-2TC38 Burndy 00781810018156
YAZ262TC38 Burndy 00781810065426
CLND-2/0-38-1 ILSCO 00783669637823
CLWD-2/0-38-1 ILSCO 00783669637830
CSWD-2/0-38-1 ILSCO 00783669637854
94354 Morris 00601986943543
L20N-38 NSi Industries 00662381035219
LCC2/0-38D-X Panduit 00074983382774
LCD2/0-38D-X Panduit 00074983383269
256-30695-1116 Thomas & Betts 00786210169101
256-30695-1116P Thomas & Betts 00786210910475
L 2/0-238 Thomas & Betts n/a
256-30695-1116PH Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat