LCB4012X - 4/0AWG 1HOLE Lug

Panduit

  • $7.33 (Each)
  • $7.33 (Each)

  • $73.30 (Per 10)

  • $146.60 (Per 20)

  • $732.99 (Per 100)
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
LCB4012X
Manufacturer
Panduit
Manufacturer's Part Number
LCB4/0-12-X
Description
4/0AWG 1HOLE Lug
The LCB4/0-12-X Tin-Plated Copper Compression Connector Lug, One-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Enclosed Barrel Prevents Corrosive Material From Entering The Barrel When Used In Harsh Environments. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983901401 / 0074983901401 / 00074983901401
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.33 (Each)
Carton
$73.30 (Per 10)
Standard Packaging
$146.60 (Per 20)
Stock Availability
Local Store
Find nearby stock
All Stores
2
Resources
Images
 
 
LCB4012X - Video
 
LCB4012X - Small Image
 
LCB4012X - Large Image
Other Links
 
 
LCB4012X - Other
 
LCB4012X - Other
Tech Bulletins
 
 
LCB4012X - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Distribution Centers

Location Stock Available
Alexandria
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LCB4012X.
Jump To:

Similar Items

Similar items are close alternatives to LCB4012X, though they may not be 100% alike.

Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 4/0 Awg, 1/2 In...
  • MFR Part #: 54970BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($162.25) ·
54970BE - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$16.23

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCB4012X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
04LS12 Amprobe n/a
YA28 Burndy 00781810503409
YAZ28TC12 Burndy 00781810233184
DPL211 DOSSERT n/a
VHCL4/012 Hubbell Power Systems n/a
CCB4/050 Ideal Industries n/a
CLNS4/012 ILSCO 00783669639667
136711040 KEARNEY n/a
L-4048 NSi Industries 00662381034120
LCB4/012X Panduit 00074983901401
BBLU 4/0S Penn-Union 00785037216135
54470 Thomas & Betts 00786210544700
54970 Thomas & Betts n/a
54970BE Thomas & Betts 00786210898292
CTL40L-12 Thomas & Betts 00783786410392
L1/04B Thomas & Betts n/a
L4/048 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat