LCB2038X - 2/0AWG 1HOLE Lug

Panduit

  • $5.42 (Each)
  • $5.42 (Each)

  • $270.94 (Per 50)

  • $541.88 (Per 100)
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
LCB2038X
Manufacturer
Panduit
Manufacturer's Part Number
LCB2/0-38-X
Description
2/0AWG 1HOLE Lug
The LCB2/0-38-X Tin-Plated Copper Compression Lug, One-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983901302 / 0074983901302 / 00074983901302
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.42 (Each)
Carton
$5.42 (Each)
Standard Packaging
$270.94 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
5
Resources
Images
 
 
LCB2038X - Video
 
LCB2038X - Small Image
 
LCB2038X - Large Image
Other Links
 
 
LCB2038X - Other
 
LCB2038X - Other
Tech Bulletins
 
 
LCB2038X - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Distribution Centers

Location Stock Available
Bossier City
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LCB2038X.
Jump To:

Similar Items

Similar items are close alternatives to LCB2038X, though they may not be 100% alike.

Compression Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Materia...
  • MFR Part #: 54910BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($130.21) ·
54910BE - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$13.02

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCB2038X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31036 3M Electrical Products 00054007125501
VHCL2/0-38 Anderson n/a
VHCL2038 Anderson n/a
YA26 Burndy 00781810502600
L 2038 Greaves n/a
L-2038 Greaves 00784491411407
CLNS2/0-38 ILSCO n/a
CLWS-2/0-38 ILSCO 00783669637038
CRA-2/0L ILSCO n/a
94238 Morris 00601986942386
L-2038 NSi Industries 00662381034083
LCA2/0-38-X Panduit 00074983900305
LCB2/0-38-X Panduit 00074983901302
BBLU-2/0S Penn-Union 00785037215954
54910BE Thomas & Betts 00786210898162
CTL20L-38 Thomas & Betts 00783786410378
L2/0-38 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat