LCAX614L - 1-HL STD Flex Lug

Panduit

  • $2.17 (Each)
  • $2.17 (Each)

  • $108.46 (Per 50)

  • $216.93 (Per 100)
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
LCAX614L
Manufacturer
Panduit
Manufacturer's Part Number
LCAX6-14-L
Description
1-HL STD Flex Lug
The LCAX6-14-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983433582 / 0074983433582 / 00074983433582
Weight per unit
0.0178 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.17 (Each)
Carton
$2.17 (Each)
Standard Packaging
$108.46 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
414
Resources
Other Links
 
 
LCAX614L - Other
 
LCAX614L - Other
Images
 
 
LCAX614L - Video
 
LCAX614L - Small Image
 
LCAX614L - Large Image
Tech Bulletins
 
 
LCAX614L - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 414