LCAF214E - #2AWG 1/4"STD 1H Cu CMP Lug

Panduit

  • $5.10 (Each)
  • $5.10 (Each)

  • $102.10 (Per 20)

  • $510.49 (Per 100)
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
LCAF214E
Manufacturer
Panduit
Manufacturer's Part Number
LCAF2-14-E
Description
#2AWG 1/4"STD 1H Cu CMP Lug
One-Hole, Flared Barrel, #2 Awg Wire, 1/4 Stud Hole.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983557455 / 0074983557455 / 00074983557455
Weight per unit
0.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.10 (Each)
Carton
$102.10 (Per 20)
Resources
Images
 
 
LCAF214E - Large Image
Other Links
 
 
LCAF214E - Other
 
LCAF214E - Other
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
Tin-Plated Copper
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
#2 AWG Class K and M and DLO
Descriptions
extra long description
PAN LCAF2-14-E Pan-Lug™ LCAF2-14-E
Product Type
Pan-Lug™ LCAF2-14-E Copper Compression Connectors - Lugs
Description
#2AWG 1/4"STD 1H CU CMP LUG
Long Description
One-hole, flared barrel, #2 AWG wire, 1/4 stud hole.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
Number of Holes
1
Stud Size
1/4
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCAF2-14-E
GTIN
00074983557455
UPC
074983557455
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.048
Carton
20
Uses, Certifications, and Standards
Mounting
15/16
standard
UL Listed to 486A-486B File #E52164, NEBS Level 3, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat