LCA3038X - 3/0AWG 3/8"STD 1H Cu CMP Lug

Panduit

  • $6.94 (Each)
  • $6.94 (Each)

  • $138.73 (Per 20)

  • $693.65 (Per 100)

Availability: Currently Out Of Stock
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
LCA3038X
Manufacturer
Panduit
Manufacturer's Part Number
LCA3/0-38-X
Description
3/0AWG 3/8"STD 1H Cu CMP Lug
The LCA3/0-38-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983900350 / 0074983900350 / 00074983900350
Weight per unit
0.102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.94 (Each)
Carton
$6.94 (Each)
Standard Packaging
$138.73 (Per 20)
Resources
Images
 
 
LCA3038X - Video
 
LCA3038X - Small Image
 
LCA3038X - Large Image
Tech Bulletins
 
 
LCA3038X - Tech Bulletin
Other Links
 
 
LCA3038X - Other
 
LCA3038X - Other
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
Copper
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Size
3/0 AWG Code
Descriptions
Description
3/0AWG 3/8"STD 1H CU CMP LUG
Product Type
Pan-Lug™ LCA3/0-38-X Comp. Lug, 3/0, Tin PLT Copper, STRT, O
Long Description
The LCA3/0-38-X Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
extra long description
PAN LCA3/0-38-X Pan-Lug™ LCA3/0-38-
Additional Information
Stud Size
3/8
Number of Holes
1
media
Yes
Manufacturer Information
Manufacturers Part Number
LCA3/0-38-X
Brand
PANDUIT
GTIN
00074983900350
UPC
074983900350
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.102
Carton
1
Package
20
Uses, Certifications, and Standards
Mounting
1-3/16
standard
UL Listed to 486A-486B File #E52164, NEBS Level 3, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCA3038X.
Jump To:

Similar Items

Similar items are close alternatives to LCA3038X, though they may not be 100% alike.

Copper One-Hole Lug, Short Barrel, Max 35KV, 3/0 STR. Wire, 3/8 Bolt Size, Tin P...
  • Our Part #: CTL3038
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CTL30-38
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($66.68) ·
CTL3038 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.67

Each

QTY:
Each
Add
One-Hole, Short Barrel With Window Lug, 3/0 Awg Wire, 3/8 Stud Hole.
  • Our Part #: LCAS3038X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCAS3/0-38-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($43.81) ·
LCAS3038X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.38

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to LCA3038X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
325503 Amprobe n/a
YA27LNT38 Burndy 00781810018538
YAV27LTC38FX Burndy 00781810022511
YAV27LTC516FX Burndy 00781810022498
CCL3038 ILSCO 00783669031669
LCA3038X Panduit 00074983900350

* All prices subject to change.

Begin Live Chat