LCAS3038X - 3/0AWG 1HOLE Lug

Panduit

  • $4.38 (Each)
  • $4.38 (Each)

  • $43.81 (Per 10)

  • $438.07 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
LCAS3038X
Manufacturer
Panduit
Manufacturer's Part Number
LCAS3/0-38-X
Description
3/0AWG 1HOLE Lug
One-Hole, Short Barrel With Window Lug, 3/0 Awg Wire, 3/8 Stud Hole.
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983225071 / 0074983225071 / 00074983225071
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.38 (Each)
Carton
$43.81 (Per 10)
Standard Packaging
$4.38 (Each)
Resources
Images
 
 
LCAS3038X - Large Image
Other Links
 
 
LCAS3038X - Other
 
LCAS3038X - Other
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Size
3/0 AWG Code
Descriptions
Description
3/0AWG 1HOLE LUG
Product Type
Culug, 3/0AWG, Short, 3/8studpkg10
extra long description
PAN LCAS3/0-38-X CuLug,3/0AWG,Short
Long Description
One-hole, short barrel with window lug, 3/0 AWG wire, 3/8 stud hole.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
Number of Holes
1
Stud Size
42.95
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCAS3/0-38-X
GTIN
00074983225071
UPC
074983225071
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Tin-Plated Copper Compression Connectors - Lugs
Availability
Status
Inactive
Packaging
Weight per each
1
Carton
10
Package
1
Uses, Certifications, and Standards
Mounting
42,954
standard
C22.2 No. 65-13, 486A-486B File #E52164
You must have an account to view stock levels

* All prices subject to change.