LCA3012X - 3/0AWG 1HOLE Lug

Panduit

  • $5.63 (Each)
  • $5.63 (Each)

  • $56.32 (Per 10)

  • $112.64 (Per 20)

  • $563.21 (Per 100)
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
LCA3012X
Manufacturer
Panduit
Manufacturer's Part Number
LCA3/0-12-X
Description
3/0AWG 1HOLE Lug
The LCA3/0-12-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983900367 / 0074983900367 / 00074983900367
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.63 (Each)
Carton
$56.32 (Per 10)
Standard Packaging
$112.64 (Per 20)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Tech Bulletins
 
 
LCA3012X - Tech Bulletin
Images
 
 
LCA3012X - Video
 
LCA3012X - Small Image
 
LCA3012X - Large Image
Other Links
 
 
LCA3012X - Other
 
LCA3012X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LCA3012X.
Jump To:

Similar Items

Similar items are close alternatives to LCA3012X, though they may not be 100% alike.

Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 3/0 Awg, 1/...
  • MFR Part #: 54165-TB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($105.86) ·
54165TB - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$10.59

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCA3012X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30041 3M Electrical Products 00054007125686
HCS12712 Burndy n/a
YA27L-BOX Burndy 00781810553800
DPLS171 DOSSERT n/a
CPL3/012 ESP n/a
GL-3048 Greaves 00784491320242
VHCS3/012 Hubbell Power Systems n/a
CC3050 Ideal Industries n/a
CRB30 ILSCO n/a
CRC3/0 ILSCO n/a
MSA3/08 MAC n/a
LC3012 MIDLAND ROSS n/a
55380 NAED n/a
GL3048 NSi Industries 00662381036124
LCA3/012X Panduit 00074983900367
BLU3/0S1 PU n/a
BLU30S1 PU n/a
54165 Thomas & Betts n/a
CTL30-12 Thomas & Betts 00783786131877
HL3/048 Thomas & Betts n/a
31041 3M Electrical Products 00054007125761
VHCL-3/0-12 Anderson n/a
VHCL3012 Anderson n/a
YA27 Burndy 00781810503102
L 3038 Greaves n/a
L3038 Greaves 00784491411506
CLNS3/0-12 ILSCO n/a
CLWS-3/0-12 ILSCO 00783669638394
CRB-3/0L ILSCO n/a
94246 Morris 00601986942461
L-3048 NSi Industries 00662381034113
LCB3/0-12-X Panduit 00074983901357
BBLU-3/0S Penn-Union 00785037216074
54965BE Thomas & Betts 00786210898285
CTL30L-12 Thomas & Betts 00783786410385
L3/0-48 Thomas & Betts n/a
325505 Amprobe n/a
519923 Amprobe n/a
YA27-L Burndy 00781810089927
YAL27T12 Burndy 00781810417034
CC3/050 Ideal Industries n/a
CSWS3/012 ILSCO 00783669638417
LCA3/012 Panduit n/a
LCA3/012L Panduit n/a
BLU 3/0S1 Penn-Union 00785037230919
54165-TB Thomas & Betts 00786210541655
54465 Thomas & Betts 00786210544656

* All prices subject to change.

Begin Live Chat