JBP1DWH - Junction Box

Panduit

  • $20.62 (Each)
  • $20.62 (Each)

  • $103.10 (Per 5)

  • $206.20 (Per 10)
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
JBP1DWH
Manufacturer
Panduit
Manufacturer's Part Number
JBP1DWH
Description
Junction Box
The Power Rated Junction Box Is Designed to Be Used With Any Panduit Surface Raceway. It Is Compatible With Standard Nema Single Gang Screw-On Faceplates. It Measures 5.19 Inches L X 3.45 Inches W X 2.75 Inches H (131.9MM X 87.7MM X 69.8MM). It Is Made Of Abs Plastic and Is White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Junction, Surface, & Back Boxe Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983640782 / 0074983640782 / 00074983640782
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.62 (Each)
Carton
$103.10 (Per 5)
Standard Packaging
$206.20 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
19
Resources
Images
 
 
JBP1DWH - Small Image
 
JBP1DWH - Small Image
 
JBP1DWH - Large Image
Other Links
 
 
JBP1DWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lafayette
15 View Store

M-Z

Location Stock Available
Vidalia
4 View Store
These alternate items can be purchased instead of JBP1DWH.
Jump To:

Cross Referenced

These items are similar to JBP1DWH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
JBP1DWH Panduit 00074983640782
TSRPW-JB2 HellermannTyton 00089306224198

* All prices subject to change.

Begin Live Chat