JB1EIA - JB1EIA Junction Box

Panduit

  • $9.69 (Each)
  • $9.69 (Each)

  • $96.90 (Per 10)

In-Stock: 2 available locally (Lafayette, LA) (change location)
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
JB1EIA
Manufacturer
Panduit
Manufacturer's Part Number
JB1EI-A
Description
JB1EIA Junction Box
The Low Voltage Surface Mount Outlet Box Is A One-Gang Style Box Designed For Low Voltage Applications. It Is Made to Be Used With The Pan-Way® LD Profile Raceway. The Low Voltage Surface Mount Outlet Box Features Breakout For ½”, ¾”, or 1” Diameter Conduit As Well As An Adhesive Backing. It Accepts Pan-Way® Screw-On Faceplates or Any Nema Standard Single Gang Faceplate. It MEASURES5.09" L X 3.34" W X 1.75" H (129.3MM X 84.8MM X 19.1MM). It Is Made Of Abs Plastic and Is Electric Ivory.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Junction, Surface, & Back Boxe Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983582846 / 0074983582846 / 00074983582846
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.69 (Each)
Standard Packaging
$96.90 (Per 10)
Stock Availability
Lafayette
2 (Check another store)
Alexandria
0
All Stores
19
Resources
Images
 
 
JB1EIA - Small Image
 
JB1EIA - Small Image
 
JB1EIA - Large Image
Attachments
 
 
JB1EIA - Specification Sheet
Other Links
 
 
JB1EIA - Other
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
JB1EIA JUNCTION BOX
Product Type
Surface Raceway, Low Voltage Junction Box, 1-Gang, Electric
extra long description
PAN JB1EI-A Surface Raceway, Low Vo
Long Description
The Low Voltage Surface Mount Outlet Box is a one-gang style box designed for low voltage applications. It is made to be used with the Pan-Way® LD profile raceway. The Low Voltage Surface Mount Outlet Box features breakout for ½”, ¾”, or 1” diameter conduit as well as an adhesive backing. It accepts Pan-Way® Screw-On Faceplates or any NEMA standard single gang faceplate. It measures5.09" L x 3.34" W x 1.75" H (129.3mm x 84.8mm x 19.1mm). It is made of ABS plastic and is Electric Ivory.
Manufacturer Information
Manufacturers Part Number
JB1EI-A
Brand
PANDUIT
GTIN
00074983582846
UPC
074983582846
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.23
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19