HTCT221 - Cop CMPRSS H-Tap

Panduit

  • $12.73 (Each)
  • $12.73 (Each)

  • $127.30 (Per 10)

Available from manufacturer.
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
HTCT221
Manufacturer
Panduit
Manufacturer's Part Number
HTCT2-2-1
Description
Cop CMPRSS H-Tap
Compression Connector, #6 Awg (Run and TAP1);16 SQ.MM (Run and TAP1);#14 Awg (TAP2 and TAP3);2.5 SQ.MM (TAP2 and TAP3) Conductor Size, #2 Awg (Run and TAP1);25 SQ.MM (Run and TAP1);#8 Awg (TAP2 and TAP3);6 SQ.MM (TAP2 and TAP3) Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.55 In Overall Length, 600 V, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
074983440757 / 0074983440757 / 00074983440757
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.73 (Each)
Standard Packaging
$127.30 (Per 10)
Stock Availability
Cookeville
0
Nashville RDC
0
All Stores
0
Resources
Images
 
 
HTCT221 - Video
 
HTCT221 - Small Image
 
HTCT221 - Large Image
 
HTCT221 - Large Image
Specifications Sheets
 
 
HTCT221 - Specification Sheet
Other Links
 
 
HTCT221 - Other
 
HTCT221 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Brown (Die Color)
Dimensions and Weight
Overall Length
1.55 in;39.4 mm
Width
0.61
Descriptions
Description
COP CMPRSS H-TAP
Extra Long Description
PAN HTCT2-2-1 StructuredGround™ HTC
Long Description
Compression Connector, #6 AWG (Run and Tap1);16 sq.mm (Run and Tap1);#14 AWG (Tap2 and Tap3);2.5 sq.mm (Tap2 and Tap3) Conductor Size, #2 AWG (Run and Tap1);25 sq.mm (Run and Tap1);#8 AWG (Tap2 and Tap3);6 sq.mm (Tap2 and Tap3) Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.55 in Overall Length, 600 V, 1 lb/EA
Product Type
Compression Connector
Short Description
#6 to #2 AWG Compression Connector, Non-Insulated, 1.55 in;39.4 mm, 600 V
Special Features
Made from Annealed High Conductivity Copper, Tin Plated
Additional Information
For Use With
Copper;Tin Plated Copper Conductor
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
#2 AWG (Run and Tap1);25 sq.mm (Run and Tap1);#8 AWG (Tap2 and Tap3);6 sq.mm (Tap2 and Tap3)
Maximum Voltage Rating
600 V
Media
Yes
Minimum Conductor Size
#6 AWG (Run and Tap1);16 sq.mm (Run and Tap1);#14 AWG (Tap2 and Tap3);2.5 sq.mm (Tap2 and Tap3)
Package Quantity
1 PK
Standards Met
UL Listed;CSA Certified;cULus Listed;RoHS Compliant
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
HTCT221
GTIN
00074983440757
UPC
074983440757
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Tap
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Telecom/Data Center
Standard
cULus listed and CSA certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of HTCT221.
Jump To:

Cross Referenced

These items are similar to HTCT221 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YH2C2C Burndy 00781810013861
HTCT2-2-1 Panduit 00074983440757
HTCT22L Panduit n/a
CHT214-9 Thomas & Betts 00786210895994

* All prices subject to change.

Begin Live Chat