HSTT3848QC - HT Shrink Tubing

Panduit

  • $5.28 (Each)
  • $5.28 (Each)

  • $132.00 (Per 25)
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
HSTT3848QC
Manufacturer
Panduit
Manufacturer's Part Number
HSTT3848QC
Description
HT Shrink Tubing
Thin Wall Shrink Tube, Polyolefin Material, Clear, 600 V, 0.187 In;4.8 MM Recovered Diameter, 0.375 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.025 In Thickness
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983906635 / 0074983906635 / 00074983906635
Weight per unit
1.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.28 (Each)
Carton
$132.00 (Per 25)
Resources
Images
 
 
HSTT3848QC - Video
 
HSTT3848QC - Small Image
 
HSTT3848QC - Large Image
 
HSTT3848QC - Small Image
 
HSTT3848QC - Large Image
Other Links
 
 
HSTT3848QC - Other
 
HSTT3848QC - Other
 
HSTT3848QC - Other
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
Polyolefin
Voltage Rating
600 V
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Thickness
0.025 in
Length
4 ft;1.2 m
Descriptions
Description
HT SHRINK TUBING
Product Type
Thin Wall Shrink Tube
Thin Wall Heat Shrink Tube
Long Description
Thin Wall Shrink Tube, Polyolefin Material, Clear, 600 V, 0.187 in;4.8 mm Recovered Diameter, 0.375 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.025 in Thickness
Features
Thin wall heat shrink, .38" (9.5mm) diameter, clear cross-linked polyolefin, 25 pc. package quantity.
Short Description
Thin Wall Heat Shrink Tube, Polyolefin, Clear
Special Features
Abrasion Resistant;Fire and Chemical Resistant
extra long description
PAN HSTT38-48-QC Dry-Shrink™ HSTT38
Additional Information
Minimum Operating Temperature
-67 °F;-55 °C
Maximum Recovered Diameter
0.187 in;4.8 mm
Minimum Expanded Diameter
0.375 in;9.5 mm
Maximum Operating Temperature
+275 °F;+135 °C
Standards Met
UL Recognized;AMS-DTL-23053/5 Class 2;RoHS Compliant;CSA Certified
package quantity
25 PK
Shrink Ratio
2:1
media
Yes
Inside Diameter
0.187
outside diameter
0.375
flammability
N/A
continuous operating temperat
275
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
HSTT3848QC
sub brand
Type HSTT
GTIN
00074983906635
UPC
074983906635
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Tubing
Packaging
Weight per each
1.66
Carton
25
Uses, Certifications, and Standards
Application
For Dry Locations
standard
UL Recognized, CSA Approved, MIL SPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HSTT3848QC.
Jump To:

Cross Referenced

These items are similar to HSTT3848QC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP3013/848CLEAR 3M Electrical Products n/a
HSC38T48PF Burndy 00781810212615
HSTT38-48-QC Panduit 00074983906635
HSTT3848QC Panduit n/a
PSC3848 Penn-Union 00785037892025
CMP375CA Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat