HSTT3848Q - Heatshrink Tubing 3/8 BLK

Panduit

  • $5.14 (Each)
  • $5.14 (Each)

  • $128.50 (Per 25)
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
HSTT3848Q
Manufacturer
Panduit
Manufacturer's Part Number
HSTT3848Q
Description
Heatshrink Tubing 3/8 BLK
Thin Wall Shrink Tube, Polyolefin Material, Black, 600 V, 0.187 In;4.8 MM Recovered Diameter, 0.375 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.025 In Thickness
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983905928 / 0074983905928 / 00074983905928
Weight per unit
1.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.14 (Each)
Carton
$128.50 (Per 25)
Resources
Images
 
 
HSTT3848Q - Video
 
HSTT3848Q - Small Image
 
HSTT3848Q - Small Image
 
HSTT3848Q - Large Image
 
HSTT3848Q - Large Image
Other Links
 
 
HSTT3848Q - Other
 
HSTT3848Q - Other
 
HSTT3848Q - Other
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
Polyolefin
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
4 ft;1.2 m
Thickness
0.025 in
Descriptions
Description
HEATSHRINK TUBING 3/8 BLK
Product Type
Thin Wall Shrink Tube
Thin Wall Heat Shrink Tube
Long Description
Thin Wall Shrink Tube, Polyolefin Material, Black, 600 V, 0.187 in;4.8 mm Recovered Diameter, 0.375 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.025 in Thickness
Features
Panduit Thin-wall Heat Shrink Tubing shrinks around wires, connectors, joints and terminals when heated to protect against abrasion, fire and chemicals. Cross-link Polyolefin, 0.38”D x 3.94’L (9.5mm x 1.2m), Black, 25pc.
Short Description
Thin Wall Heat Shrink Tube, Polyolefin, Black, 3/8
Special Features
Abrasion Resistant;Fire and Chemical Resistant
extra long description
PAN HSTT38-48-Q Dry-Shrink™ HSTT38-
Additional Information
Maximum Recovered Diameter
0.187 in;4.8 mm
Minimum Expanded Diameter
0.375 in;9.5 mm
Minimum Operating Temperature
-67 °F;-55 °C
Maximum Operating Temperature
+275 °F;+135 °C
Standards Met
UL Recognized;AMS-DTL-23053/5 Class 2;RoHS Compliant;CSA Certified
package quantity
25 PK
Shrink Ratio
2:1
media
Yes
continuous operating temperat
275
flammability
Flame Retardant
Inside Diameter
0.187
outside diameter
0.375
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
HSTT3848Q
sub brand
Type HSTT
GTIN
00074983905928
UPC
074983905928
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat-Shrink Tubing
Packaging
Weight per each
1.66
Carton
25
Uses, Certifications, and Standards
Application
For Dry Locations;Insulating and protecting wires and cables
standard
Mil Spec: AMS-DTL-23053/5 Class 1;UL: E122770
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HSTT3848Q.
Jump To:

Cross Referenced

These items are similar to HSTT3848Q but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP3013/848BLACK 3M Electrical Products n/a
HSB38T48PF Burndy 00781810212608
46-607 Ideal Industries 783250466078
25008 ILSCO 00783669421569
HSTT3848Q Panduit 00074983905928
CMP3750A Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat