G1X3LG6 - 1X3X72 LT Gry PVC SLTD Duct

Panduit

  • $61.56 (Per 6 Feet)
  • $10.26 (Per Foot)

  • $61.56 (Per 6 Feet)

  • $1,231.20 (Per 120 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G1X3LG6
Manufacturer
Panduit
Manufacturer's Part Number
G1X3LG6
Description
1X3X72 LT Gry PVC SLTD Duct
The G1X3LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 1.0" X 3.0" (25.4 MM X 76.2 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983545452 / 0074983545452 / 00074983545452
Weight per unit
0.017 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$10.26 (Per Foot)
Carton
$1,231.20 (Per 120 Feet)
Resources
Images
 
 
G1X3LG6 - Video
 
G1X3LG6 - Small Image
 
G1X3LG6 - Large Image
Attachments
 
 
G1X3LG6 - Specification Sheet
Brochures
 
 
G1X3LG6 - Brochure
Tech Bulletins
 
 
G1X3LG6 - Tech Bulletin
Other Links
 
 
G1X3LG6 - Other
 
G1X3LG6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Mounting Holes
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
1.25
Size
1.26 x 3.12
Length
NA
Descriptions
Long Description
The G1X3LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct feature a wide slot/finger design that provides greater sidewall rigidity and is suitable with a range of wire bundle sizes. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. 1.0" x 3.0" (25.4 mm x 76.2 mm) and 6' (1.8 m) long. Cover sold separately. Color Light Gray.
Description
1X3X72 LT GRY PVC SLTD DUCT
Product Type
Panduct® G1X3LG6 Base Wiring Duct
extra long description
PAN G1X3LG6 Panduct® G1X3LG6 Base W
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
G1X3LG6
Brand
PANDUIT
GTIN
00074983545452
UPC
074983545452
Taxonomies, Classifications, and Categories
Type
Base Wiring Duct
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Availability
minimum qty
6
Packaging
Weight per foot
0.017
Carton
120
Uses, Certifications, and Standards
standard
CSA Approved;RoHS Compliant, UL Recognized, CE Compliant
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of G1X3LG6.
Jump To:

Cross Referenced

These items are similar to G1X3LG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5083 ABB Low Voltage Products n/a
QD100X300SG ABB Low Voltage Products n/a
T1-1030G IBOCO n/a
G1X3LG6 Panduit 00074983545452
G1X4LG6 Panduit 74983545773
T1X3TG Thomas & Betts n/a
TY1x3WPG6 Thomas & Betts 786210956541
SL1X3G4 HellermannTyton 00089306048534
SL1X3W4 HellermannTyton 00089306048589

* All prices subject to change.

Begin Live Chat