F3X2WH6 - 3X2X72" WHT NM Slot Duct

Panduit

  • $68.34 (Per 6 Feet)
  • $11.39 (Per Foot)

  • $68.34 (Per 6 Feet)

  • $1,366.80 (Per 120 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F3X2WH6
Manufacturer
Panduit
Manufacturer's Part Number
F3X2WH6
Description
3X2X72" WHT NM Slot Duct
The F3X2WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 3" X 2" (76.2 MM X 50.8 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983375721 / 0074983375721 / 00074983375721
Weight per unit
0.321 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$11.39 (Per Foot)
Carton
$68.34 (Per 6 Feet)
Standard Packaging
$1,366.80 (Per 120 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
366 Feet
Resources
Images
 
 
F3X2WH6 - Video
 
F3X2WH6 - Small Image
 
F3X2WH6 - Large Image
Attachments
 
 
F3X2WH6 - Specification Sheet
Other Links
 
 
F3X2WH6 - Other
 
F3X2WH6 - Other
Brochures
 
 
F3X2WH6 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 366 Feet

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of F3X2WH6.
Jump To:

Cross Referenced

These items are similar to F3X2WH6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1SL5169A00 ABB Low Voltage Products n/a
QD300X225HW ABB Low Voltage Products n/a
T1E-3022W IBOCO n/a
F3X2WH6 Panduit 00074983375721
T3X2HDW Thomas & Betts n/a
TY3X2NPW6 Thomas & Betts 00786210970578

* All prices subject to change.

Begin Live Chat