F2X3WH6 - 2" X 3" Slotted Wiring Duct, White

Panduit

  • $71.76 (Per 6 Feet)
  • $11.96 (Per Foot)

  • $71.76 (Per 6 Feet)

  • $717.60 (Per 60 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F2X3WH6
Manufacturer
Panduit
Manufacturer's Part Number
F2X3WH6
Description
2" X 3" Slotted Wiring Duct, White
The F2X3WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 2" X 3" (50.8 MM X 76.2 MM) and 6' (1.83 M) Long. Color White. Base Only. Cover Sold Separately.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983375561 / 0074983375561 / 00074983375561
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$11.96 (Per Foot)
Carton
$71.76 (Per 6 Feet)
Standard Packaging
$717.60 (Per 60 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
456 Feet
Resources
Other Links
 
 
F2X3WH6 - Other
 
F2X3WH6 - Other
Images
 
 
F2X3WH6 - Video
 
F2X3WH6 - Small Image
 
F2X3WH6 - Large Image
Brochures
 
 
F2X3WH6 - Brochure
Attachments
 
 
F2X3WH6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 456 Feet

Location search:

A-L

Location Stock Available
Gilbert
228 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of F2X3WH6.
Jump To:

Cross Referenced

These items are similar to F2X3WH6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1SL5187A00 ABB Low Voltage Products n/a
QD225X300HW ABB Low Voltage Products 00804325171854
T1E-2230W IBOCO n/a
F2X3WH6 Panduit 00074983375561
T2X3HDW Thomas & Betts n/a
TY2X3NPW6 Thomas & Betts 00786210970523
TYD2X3NPW6 Thomas & Betts 00786210092492
184-23006 HellermannTyton 00089306292593
SLHD2X3W4 HellermannTyton 00089306113997

* All prices subject to change.

Begin Live Chat