F2X2LG6 - 2" X 2" Slotted Wiring Duct, Light Gray

Panduit

  • $54.72 (Per 6 Feet)
  • $9.12 (Per Foot)

  • $54.72 (Per 6 Feet)

  • $1,094.40 (Per 120 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F2X2LG6
Manufacturer
Panduit
Manufacturer's Part Number
F2X2LG6
Description
2" X 2" Slotted Wiring Duct, Light Gray
The F2X2LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 2" X 2" (50.8 MM X 50.8 MM) and 6' (1.83 M) Long. Color Light Gray. Base Only. Cover Sold Separately.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983375530 / 0074983375530 / 00074983375530
Weight per unit
0.267 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$9.12 (Per Foot)
Carton
$54.72 (Per 6 Feet)
Standard Packaging
$1,094.40 (Per 120 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
300 Feet
Resources
Brochures
 
 
F2X2LG6 - Brochure
Other Links
 
 
F2X2LG6 - Other
 
F2X2LG6 - Other
Images
 
 
F2X2LG6 - Video
 
F2X2LG6 - Small Image
 
F2X2LG6 - Large Image
Tech Bulletins
 
 
F2X2LG6 - Tech Bulletin
Attachments
 
 
F2X2LG6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 300 Feet

Location search:

Distribution Centers

Location Stock Available
Houston RDC
156 View Store
Phoenix
144 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of F2X2LG6.
Jump To:

Cross Referenced

These items are similar to F2X2LG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5167 ABB Low Voltage Products n/a
QD225X225HG ABB Low Voltage Products n/a
T1E-2222G IBOCO n/a
F2X2LG6 Panduit 00074983375530
T2X2HDG Thomas & Betts n/a
TY2X2NPG6 Thomas & Betts 786210957104
184-22000 HellermannTyton 89306292807
SLHD2X2G HellermannTyton 00089306113898
SLHD2X2G4 HellermannTyton 00089306113904

* All prices subject to change.

Begin Live Chat