F1X3WH6 - 1X3 Wire Way White 6FT

Panduit

  • $68.28 (Per 6 Feet)
  • $11.38 (Per Foot)

  • $68.28 (Per 6 Feet)

  • $1,365.60 (Per 120 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F1X3WH6
Manufacturer
Panduit
Manufacturer's Part Number
F1X3WH6
Description
1X3 Wire Way White 6FT
The F1X3WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 1" X 3" (25.4 MM X 76.2 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983375141 / 0074983375141 / 00074983375141
Weight per unit
0.0157 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$11.38 (Per Foot)
Carton
$68.28 (Per 6 Feet)
Standard Packaging
$1,365.60 (Per 120 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
786 Feet
Resources
Other Links
 
 
F1X3WH6 - Other
 
F1X3WH6 - Other
Images
 
 
F1X3WH6 - Video
 
F1X3WH6 - Small Image
 
F1X3WH6 - Large Image
Brochures
 
 
F1X3WH6 - Brochure
Attachments
 
 
F1X3WH6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 786 Feet

Location search:

Distribution Centers

Location Stock Available
Houston RDC
390 View Store
Phoenix
360 View Store

A-L

Location Stock Available
Gilbert
6 View Store

M-Z

Location Stock Available
Midland
30 View Store
These alternate items can be purchased instead of F1X3WH6.
Jump To:

Cross Referenced

These items are similar to F1X3WH6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1SL5183A00 ABB Low Voltage Products n/a
QD100X300HW ABB Low Voltage Products 00804325171830
T1E-1030W IBOCO n/a
F1X3WH6 Panduit 00074983375141
T1X3HDW Thomas & Betts n/a
TY1X3NPW6 Thomas & Betts 00786210970400
TYD1X3NPW6 Thomas & Betts 00786210092317
184-13006 HellermannTyton 00089306292678
184-13007 HellermannTyton 00089306291640
SLHD1X3W4 HellermannTyton 00089306113744

* All prices subject to change.

Begin Live Chat