F1X2WH6 - NRW SLTD Wiring Duct PVC 1X2X6

Panduit

  • $48.06 (Per 6 Feet)
  • $8.01 (Per Foot)

  • $48.06 (Per 6 Feet)

  • $961.20 (Per 120 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F1X2WH6
Manufacturer
Panduit
Manufacturer's Part Number
F1X2WH6
Description
NRW SLTD Wiring Duct PVC 1X2X6
The F1X2WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 1" X 2" (25.4 MM X 50.8 MM) and 6' (1.83 M) Long. Color White. Base Only. Cover Sold Separately.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983375103 / 0074983375103 / 00074983375103
Weight per unit
0.202 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$8.01 (Per Foot)
Carton
$48.06 (Per 6 Feet)
Standard Packaging
$961.20 (Per 120 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
798 Feet
Resources
Attachments
 
 
F1X2WH6 - Specification Sheet
Images
 
 
F1X2WH6 - Video
 
F1X2WH6 - Small Image
 
F1X2WH6 - Large Image
Brochures
 
 
F1X2WH6 - Brochure
Other Links
 
 
F1X2WH6 - Other
 
F1X2WH6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 798 Feet

Location search:

Distribution Centers

Location Stock Available
Austin RDC
138 View Store
Houston RDC
360 View Store

A-L

Location Stock Available
Gilbert
114 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of F1X2WH6.
Jump To:

Cross Referenced

These items are similar to F1X2WH6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1SL5163A00 ABB Low Voltage Products n/a
QD100X200HW ABB Low Voltage Products n/a
T1E-1022W IBOCO n/a
F1X2WH6 Panduit 00074983375103
T1X2HDW Thomas & Betts n/a
TY1X2NPW6 Thomas & Betts 00786210970394
TYD1X2NPW6 Thomas & Betts 00786210092300
184-12007 HellermannTyton 00089306291657
SLHD1X2W4 HellermannTyton 00089306113683

* All prices subject to change.

Begin Live Chat